Shop All Infrared Thermometer Accessories
Fluke
Head Set, For Mfr. No. TiX560, TiX520
Mfr # FLK-BLUETOOTH
Zoro # G9501563
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No. TiX560, TiX520
- For Use With - IR Cameras and Thermometers Fluke TiX520, Fluke TiX560
- Features Bluetooth Audio
- Product Type Bluetooth Headset
Product Information
- Brand Fluke
- MFR # FLK-BLUETOOTH
- Zoro # G9501563
- UPC # 095969782807
- Country of Origin China
- Category Infrared Thermometer Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Bluetooth Headset |
Item - Infrared Imager and Thermometer Accessory | Headset |
For Use With | Mfr. No. TiX560, TiX520 |
For Use With - IR Cameras and Thermometers | Fluke TiX520, Fluke TiX560 |
Features | Bluetooth Audio |
Product Type | Bluetooth Headset |
Compatible with Series | Fluke TiX520, Fluke TiX560 |
Compatible with Brand | Fluke |
Description
Bluetooth Headset, Features Bluetooth Audio, Compatible with Series Fluke TiX520, Fluke TiX560, Product Type Bluetooth Headset, Compatible with Manufacturer Model Number Ti300, Ti400, Ti450, Tis10, Tis20, Tis40, Tis45, Tis50, Tis55, Tis60, Tis65, Tis75, TiX500, TiX520, TiX560, Compatible with Brand Fluke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H-B INSTRUMENTS Durac Plus PFA Safety Coated LIG Thermom (B60710-0200)
- SCS Static Dissipative Mat, Green, 18" W (770077)
- DONALDSON Inlet Hood, Plastic, H000469 (H000469)
- FLUKE Infrared Window, 100mmDia, SecurityKeyDoor (FLUKE-CV401)
- FLUKE IR Cam, 240x180IR Res, 24x17FOV (FLK-TI300+ 60HZ)
- FLUKE Wide Angle Lens (FLK-LENS/WIDE2)
- FLUKE Telephoto Lens, For Use with Mfr.No.Ti200 (FLK-LENS/4XTELE2)
- FLUKE Smart Battery Pack (Fluke-TI-SBP3)
- FLUKE Telephoto Lens (FLK-LENS/TELE2)
- FLUKE Smart Battry Pk, For Mfr.No.TiX560, TiX520 (FLUKE-TIX5XX-SBP4)
- FLIR Telephoto Lens (T199590)
- Fluke Infrared Thermometer Accessories