Shop All Power Meters and Analyzers
Fluke
Hanger Kit
Mfr # FLUKE-174X-HANGER
Zoro # G5076029
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Magnetic Hanger, Strap
- For Use With Fluke 174X Products
- Features Magneton Hanger Kit with Strap That is Fed Through The Top Lug Above The Voltage Input Terminals of The 1740, The Powerful Magnetic Enable The Instrument to Be Hung From Ferro-Magnetic Surfaces Such As Cabinet Doors
- Manufacturers Warranty Length 1 yr
Product Information
- Brand Fluke
- MFR # FLUKE-174X-HANGER
- Zoro # G5076029
- UPC # 095969850629
- Country of Origin China
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Width | 2 in |
Overall Height | 0.3 in |
Manufacturer Warranty Length | 1 yr |
Overall Length | 8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hanger Kit |
Includes | Magnetic Hanger, Strap |
For Use With | Fluke 174X Products |
Features | Magneton Hanger Kit with Strap That is Fed Through The Top Lug Above The Voltage Input Terminals of The 1740, The Powerful Magnetic Enable The Instrument to Be Hung From Ferro-Magnetic Surfaces Such As Cabinet Doors |
Application | Manufacturing, Commerical, Electricians, Engineering |
CAT Safety Rating | Not Rated |
Product Type | Hanger Kit |
Compatible with Brand | Fluke |
Compatible with Series | Fluke 174X Series |
Compatible with Manufacturer Model Number | Fluke 1740 |
Compatible with Manufacturer Part Number | Fluke 1740 |
Compatible Manufacturer Part Number | Fluke 1740 |
Compatible with Manufacturer Model Number [NEW] | Fluke 1740 |
Compatible Manufacturer Model Number | Fluke 1740 |
For Use with Mfr. Model Number | Fluke 1740 |
For Use With Mfr. Model Number | Fluke 1740 |
Description
Hanger Kit, Application Manufacturing, Commerical, Electricians, Engineering, CAT Safety Rating Not Rated, For Use With Mfr. Model Number Fluke 1740, Compatible with Brand Fluke, Compatible with Series Fluke 174X Series, Data Transfer Speed Not Applicable, Includes Magnetic Hanger, Strap, Product Type Hanger Kit, Manufacturer Warranty Length 1 yr, Overall Height 0.3 in, Overall Length 8 in, Overall Width 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Universal Rechargeable Battery Kit (TA04-KIT)
- SPAN Vacuum Gauge, 30 Hg to 0, 2-1/2In, 1/4In (LFS-210-30Hg-G-CERT)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT, Plastic, Black (451259SD04L1000#)
- ZORO SELECT Pipe Clamp Temp Probe, Type K, -4 to 200F (5RMF0)
- FLUKE Power Quality Analyzer (FLUKE-1777)
- FLUKE Power/Condition Monitor, 3 Phase (FLUKE 3540 FC KIT)
- FLUKE Magnetic Voltage Probes (MP1-3R/1B)
- FLUKE BNC Adapter for Clamps (17XX-CLAMP-ADPT-1V)
- FLUKE Hard Carrying Case, Polyprophylene, Yellow (C190)
- FLUKE Power Quality Analyzer, 3000A Capability (FLUKE-1748/30/EUS)
- AEMC INSTRUMENTS Power Quality Analyzer, Max Watts 9999kW (8336 W/4 193-24-BK)
- Fluke Power Meters and Analyzers