Shop All Voltage Detectors
Fluke
Fluke T5-600 Voltage, Continuity & Current Tester, Voltage to 600 V, Current to 100 A
Mfr # 648227
Zoro # G502677905
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Fluke
- MFR # 648227
- Zoro # G502677905
- UPC # 95969053129
- Country of Origin Viet Nam
- Category Voltage Detectors
Details
Promotion Restriction | Not eligible for promotion |
Description
T5-600 USA THE FLUKE T5-600 ELECTRICAL TESTER LETS YOU CHECK VOLTAGE, CONTINUITY AND CURRENT WITH ONE COMPACT TOOL. WITH THE T5600, ALL YOU HAVE TO DO IS SELECT VOLTS, OHMS, OR CURRENT AND THE TESTER DOES THE REST. OPENJAW CURRENT LETS YOU CHECK CURRENT UP TO 100A - WITHOUT BREAKING THE CIRCUIT. ITS TOUGH TEST LEADS STOW NEATLY IN THE BACK OF THE TESTER, MAKING IT EASY TO TOTE THE T5 600 IN YOUR TOOL POUCH. DETACHABLE SLIMREACH TEST PROBES ARE CUSTOMIZED FOR NATIONAL ELECTRICAL STANDARDS. THE TEST LEADS ACCEPT OPTIONAL ACCESSORIES SUCH AS CLIPS AND SPECIALTY PROBES. THE OPTIONAL H5 HOLSTER LETS YOU CLIP THE T5-600 ONTO YOUR BELT.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204P)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMX1)
- EXTECH Pin/Pinless Moisture Meter (MO260)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 2 Duct W Sf 420Ma (RHP-2M11)
- FLUKE AC and DC Voltage Module Kit, 0.1mV to 1000V AC/V DC, 10 in Length, LCD Indication (FLK-V3003FC K)
- FLUKE Fluke T5-1000 Voltage, Continuity & Current Tester, Voltage to 1000 V, Current to 100 A (648219)
- FLUKE Socket Tester, 110 to 125V AC, No Disp (ST120+)
- FLUKE Fluke 2AC/90-1000V VoltAlert AC Non-Contact Voltage Tester (3807928)
- FLUKE Electrical Tester (T6-1000 PRO)
- FLUKE AC Voltage Module, 3mV to 1000V AC, 6 1/2 in Length, LCD Indication (FLK-V3000FC)
- GREENLEE Voltage Detector, CAT IV 1000V, No Disp (TR13)
- Fluke Voltage Detectors