Shop All Digital Multimeters
Fluke
Fluke 4691215 Insulation Multimeter with Fluke Connect
Mfr # FLU1587FC
Zoro # G504135625
product price: $1,461.99
/ea
Free Shipping & Returns
$1,461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Fluke
- MFR # FLU1587FC
- Zoro # G504135625
- UPC # 95969796620
- Country of Origin China
- Category Digital Multimeters
Details
Promotion Restriction | Not eligible for promotion |
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Insulation tester
- Fluke connect enabled
- 2 in 1 product
- Single Tool
- Weight: 4.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORBEST PRODUCTS CO Forbest Portable Color Sewer/Drain Camera 100' Cable W/ Heavy Duty Waterproof Case (FB-PIC3188DN-100)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Plastic, Black (451279AS04L300#)
- FLUKE Earth Ground Tester, 94/105/111/128 Hz (FLUKE-1625-2)
- ZORO SELECT Metal Wrist Strap Kit, Features: Lead-free, RoHS Compliant (4ECW2)
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts (FLUKE-114)
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-115)
- FLUKE Temperature Adapter, -58 to 1832F (Fluke-80TK)
- FLUKE Fluke 77 IV Series Digital Multimeter 77-4 (2727486)
- FLUKE Replacement for Fluke 289 (289 FLUKE)
- FLUKE Digital Multimeter Kit, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-117/PRV)
- TEST PRODUCTS INTL Mulit-meter base unit (173A)
- Fluke Digital Multimeters