Shop All Voltage Detectors
Fluke
Fluke 2AC/90-1000V VoltAlert AC Non-Contact Voltage Tester - 5 Pack
Mfr # FLK2AC/90-1000V5PK
Zoro # G905779923
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Fluke
- MFR # FLK2AC/90-1000V5PK
- Zoro # G905779923
- UPC # 95969564441
- Country of Origin China
- Category Voltage Detectors
Details
Promotion Restriction | Not eligible for promotion |
Description
Flk2ac/90-1000v5pk fluke 2ac is the latest addition to the voltalert ac non-contact voltage tester family from fluke and is designed to be pocket-sized and easy to use. The fluke 2ac tests for energized circuits and defective grounds, whether it's for an electrician on the factory floor or the do-it-yourselfer around the house. The tip of the pocket-sized fluke 2ac tester will glow red when within close proximity of an outlet, terminal strip, or power cord where voltage is present.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 30 inH2O, 1/4 NPT Male Bottom Conn, Glass Lens, Black Cover Ring (25-200-30-inH2O-GL-BCR)
- PIC GAUGES Vacuum Gauge, 1/4 in. NPT, 2 in. (202L-204A)
- COOPER-ATKINS Temp Probe Kit, -100 to 500 Deg F (50701-K)
- DURO Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Silver (4.2071113E7)
- FLUKE DC Voltage Module, 3mV to 1000V AC, 6 1/2 in Length, LCD Indication (FLK-V3001FC)
- FLUKE Voltage Tester, 600VAC, 600VDC (T+)
- FLUKE AC Voltage Module, 3mV to 1000V AC, 6 1/2 in Length, LCD Indication (FLK-V3000FC)
- FLUKE Hook and Loop Cable Tie, 8", PK3 (LeadWrap)
- FLUKE Fluke T5-600 Voltage, Continuity & Current Tester, Voltage to 600 V, Current to 100 A (648227)
- FLUKE Fluke 1AC-A1-II AC Volt Detector, VoltAlert, 90-1000VAC (2432932)
- KLEIN TOOLS Dual Range NCVT and AC/DC Voltage Tester Electrical Test Kit (NCVT3PKIT)
- Fluke Voltage Detectors