Shop All Tool Storage Parts
Fluke
Fluke 203403 11A 1000V Fast Blow Standard Size Fuse
Mfr # FLK-203403
Zoro # G504062785
product price: $47.05
/ea
$47.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Fluke
- MFR # FLK-203403
- Zoro # G504062785
- UPC # 95969045995
- Country of Origin China
- Category Tool Storage Parts
Details
Promotion Restriction | Not eligible for promotion |
Description
Features
- Built-in fuses for additional measurement protection.
- Probes allow indication of live voltage even with blown fuse, helping to prevent the user from thinking no voltage is present.
- 2 mm threaded probe tips include removable 4 mm lantern-style spring contacts and removable GS38 insulated IC caps for probing closely spaced leads.
- Operating temperature û 20 °C to 50 °C (-5 °F to 120 °F).
- CAT III 1000 V, CAT IV 600 V, 10 A rating.
- Probes allow indication of live voltage even with blown fuse for added security.
- Built-in 1000 V, 11 A fuses with 20 kA interrupt rating.
- 2 mm threaded probe tips include removable 4 mm lantern-style spring contacts and removable GS38 insulated IC caps for probing closely spaced leads.
- Operating temperature -20 °C to 50 °C (-5 °F to 120 °F).
- CAT III 1000 V, CAT IV 600 V, 10 A rating, Pollution Degree 2.
- Recommended for use with Fluke modular TL224 SureGripTM silicone test leads and compatible with most modular test leads.
- Item Weight - 0.100 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Shim Seat, IWSN-322 (73310190070)
- DEWALT 20.0V Max XR Premium Lithium-Ion Battery, XR 6.0Ah Capacity (DCB206)
- GREAT NECK 8-In C-Clamp (CCC8)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X25)
- FLUKE Fluke AC285 Suregrip Aligator Clips (FLK-AC285)
- ATD TOOLS ATD Tools ATD-39355 Toyota Retainer Assortment (ATD-39355)
- PRIME-LINE Prime Line Products Right Side Mono Rail Drawer Track Roller R7148 (R7148)
- TEKTON 3/8 Inch Drive x 10 Inch Crowfoot Wrench Organizer Key (Black) (ORG24110)
- CARRAND Carrand 90042 8 Way Spray Nozzle (CRD90042)
- ALLIGATORBOARD Alligator Board ALGBRD16X32STLS3 300 Series Stainless Steel Panel with Flange - Pack of 2 (ALGBRD16X32STLS3)
- ATD TOOLS ATD Tools ATD-39350 Gm Retainer Assortment (ATD-39350)
- Fluke Hand Tool Parts