Shop All Resistance Testers
Fluke
Earth Ground Tester Kit, 128 Hz, 250VAC
Mfr # FLUKE-1623-2 KIT
Zoro # G6109047
product price: $4,649.99
/ea
Free Shipping & Returns
$4,649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Earth Ground Resistance Range 0.020 to 19.99 kilohm
- Resolution 0.001 to 10 ohm
- Operating Frequency 128 Hz
- Soil Resistivity Yes
Product Information
- Brand Fluke
- MFR # FLUKE-1623-2 KIT
- Zoro # G6109047
- UPC # 095969666862
- Country of Origin Romania
- Category Resistance Testers
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Earth Ground Tester Kit |
Earth Ground Resistance Range | 0.020 to 19.99 kilohm |
Resolution | 0.001 to 10 ohm |
Operating Frequency | 128 Hz |
Soil Resistivity | Yes |
Measuring Voltage | Less Than 48 |
Earth Measurement Clamps | Selective, Stakeless |
Earth Volts | 250V AC |
Display | Digital LCD |
Counts | 1,999 |
Accuracy | +/-2% of Reading +/-2 Digits |
Includes | (2) Clamps, (3) Wire Spools, (4) Stakes, Batteries, Cables, Carrying Case, Manual |
Measuring Current | Greater Than 50mA |
Safety Rating | CAT II 300V |
Earth Measurement Poles | 3, 4 |
Power Source | (6)AA Batteries |
Interface | USB |
Standards | CE |
Communication Protocol | USB |
Test Current | Greater Than50 mA |
Maximum Earth Voltage | 50 V AC |
Number of Records Stored | 1,500 |
Description
Earth Ground Tester Kit, Maximum Earth Voltage 50 V AC, Number of Records Stored 1,500, Test Current greater than 50 mA, Standards CE, Communication Protocol USB, Includes (2) Clamps, (3) Wire Spools, (4) Stakes, Batteries, Cables, Carrying Case, Manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 300F (13G218)
- SPAN Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (LFS-210-30-G-CERT)
- SHIMPO Standard Adapter Set, M10 Thread, PK6 (FG-M10ADP)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMV2)
- FLUKE Carrying Case (C1620)
- FLUKE Stake Accessory Kit (ES-162P4-2)
- FLUKE Clamp On Earth Resistance Tester, LCD (FLUKE-1630-2 FC)
- FLUKE Cable Reel Accessory (CABLE REEL 50M RD)
- FLUKE Cable Reel Accessory (CABLE REEL 25M GR)
- FLUKE Earth Stake (EARTH STAKE)
- EXTECH Clamp On Earth Resistance Tster, 1500 Ohm (382357)
- Fluke Resistance Testers