Shop All Process Calibrators
Fluke
Drywell, Temperature Calibrator
Mfr # 9140-B-156
Zoro # G7800335
product price: $4,539.00
/ea
Free Shipping & Returns
$4,539.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Accuracy +/-0.5 Degrees C
- Includes 9140 Dry-well, Insert for Configuration Ordered, Power Cord, Insert Removal Tool, 9930 Interface-it Software, Serial Cable, User's Guide
- Interface RS-232
- Display LED
Product Information
- Brand Fluke
- MFR # 9140-B-156
- Zoro # G7800335
- UPC # 095969128940
- Country of Origin United States
- Category Process Calibrators
Dimensions
Overall Width | 6 in |
Overall Height | 3.38 in |
For Stem Diameter | (2) 1/4 in, (2) 3/8 in, (2) 3/16 in |
Overall Dimensions | 3 3/8 in H x 6 in W x 7 3/4 in D |
Overall Depth | 7.75 in |
Description
Drywell, Field Dry-Well, Fluke 9140, 95 Degrees to 662 Degrees F/35 Degrees to 350 Degrees C, Calibration Details Data at 50 Degrees C, 100 Degrees C, 150 Degrees C, 200 Degrees C, 250 Degrees C, 300 Degrees C, and 350 Degrees C, Interface RS-232, Number of Set Points Variable, 3 3/8 in H x 6 in W x 7 3/4 in D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT Qualitative Filter Paper, 18.5cm, PK100 (12K924)
- SCS Test Weight, 5 lb, for TestKit701 (701-W)
- ECLIPSE ESD Wrist Strap, Adjustable, 6 ft L, Green (900-012)
- ZORO SELECT 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 220 Degrees F (23NU28)
- FLUKE Process Calibrator, Current and Voltage (Fluke-705)
- FLUKE Pressure Calibrator, -12 to 30 psi (FLUKE-719PRO 30G)
- FLUKE Temp Calibrator, to2498 Degrees F, NIST (FLUKE-714B)
- FLUKE Automatic Pressure Calibrator, USB, LCD (FLK-729 300GFC/WWG)
- FLUKE Multifunction Calibrator (FLUKE-754/750SW BU)
- FLUKE Pressure Calibrator, -12 to 100 psi (FLUKE-717 100G)
- REED INSTRUMENTS Multifunction Process Calibrator, 24 mA (R5850)
- Fluke Process Calibrators