Shop All Process Calibrators
Fluke
Drywell, Temperature Calibrator
Mfr # 9103-A-156
Zoro # G7843787
Free Shipping & Returns
$5,243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Accuracy +/-0.25 Degrees C
- Interface RS-232
- Agency Compliance CE, ROHS, WEEE
- Display LED
Product Information
- Brand Fluke
- MFR # 9103-A-156
- Zoro # G7843787
- UPC # 095969128582
- Country of Origin United States
- Category Process Calibrators
Dimensions
Overall Width | 5.61 in |
Overall Dimensions | 10 1/4 in H x 5 39/64 in W x 9 5/8 in D |
Overall Height | 10.25 in |
Overall Depth | 9.63 in |
For Stem Diameter | 1/16 in, 1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in |
Description
Drywell, Field Dry-Well, Fluke 9103, -13 Degrees to 284 Degrees F/-25 Degrees to 140 Degrees C, Calibration Details Data at -25 Degrees C, 0 Degrees C, 25 Degrees C, 50 Degrees C, 75 Degrees C, 100 Degrees C, and 140 Degrees C, Interface RS-232, Number of Set Points Variable, 10 1/4 in H x 5 39/64 in W x 9 5/8 in D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Fixed Range Pressure Transmitter, 10 PSI Pr Xdcr (673-4)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 5000 psi/kPa, 7/16-20 Male Bottom Conn, Glycerin Filled, 0.5mm Brass Threaded Orifice (25-901-SST-5000-psi/kPa-BT5)
- TAYLOR 5" Stem Digital Pocket Thermometer, -40 Degrees to 450 Degrees F (9842)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (AA575R-0267)
- FLUKE Loop Calibrator W/HART (FLUKE-709H)
- FLUKE Pressure Calibrator, -12 to 300 psi (FLUKE-719PRO 300G)
- FLUKE Documenting Process Calibrator, HART (Fluke-754)
- FLUKE Documenting Process Calibrator (Fluke-753)
- FLUKE Pressure Calibrator, -12 to 30 psi (Fluke-717 30)
- FLUKE Pressure Calibrator, -12 to 100 psi (FLUKE-717 100G)
- FLUKE Automatic Pressure Calibrator, 24V DC (FLK-729PRO 7M)
- Fluke Process Calibrators