Shop All Pressure Gauges
Fluke
Digital Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Metal, Yellow
Mfr # FLUKE-700GA5
Zoro # G6149482
product price: $1,486.99
/ea
Free Shipping & Returns
$1,486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connection Location Bottom
- Includes Manual on CD, NPT/Metric Adapter, Protective Cover
- Digital Pressure and Vacuum Gauge Type Digital Pressure Gauge
- Accuracy +/-0.05%
Product Information
- Brand Fluke
- MFR # FLUKE-700GA5
- Zoro # G6149482
- UPC # 095969674133
- Country of Origin China
- Category Pressure Gauges
Dimensions
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 3 3/4 in |
Manufacturers Warranty Length | 3 yr |
Digit Height | 0.65 in |
Case Diameter | 3.75 in |
Nominal Dial Size | 3 3/4 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 3 yr |
Description
Digital Test Pressure Gauge, Accuracy +/-0.05 Percent, Gauge Case Material Cast Zinc Aluminum, Nominal Dial Size 3 3/4 in, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Any Clean Dry Non-Corrosive Gas, Any Liquids or Gases Compatible With 316 Stainless Steel, Any Non-Flammable, Non-Toxic, Non-Explosive, Non-Oxidizing Liquid or Gas Compatible With 316 Stainless Steel, Socket Material Stainless Steel, Process Connection Type NPT, Display Units bar, psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Modular Test Probes, Length 6 In (4WRC6)
- KLEIN TOOLS Thermal Imager for iOS Devices (TI222)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02B160#)
- BOURDON Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver (MEX3-D52.H26/0133)
- FLUKE Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Metal, Yellow (FLUKE-700GA6)
- FLUKE Digital Compound Gauge, -14 to 0 to 5000 psi, 1/4 in MNPT, Metal, Silver (FLUKE-700G30)
- FLUKE Digital Compound Gauge, -12 to 0 to 500 psi, 1/4 in MNPT, Metal, Silver (FLUKE-700G07)
- FLUKE Digital Compound Gauge, -14 to 0 to 3000 psi, 1/4 in MNPT, Metal, Silver (FLUKE-700G29)
- FLUKE Digital Compound Gauge, -14 to 0 to 1000 psi, 1/4 in MNPT, Metal, Yellow (FLUKE-700RG08)
- FLUKE Digital Compound Gauge, -14 to 0 to 2000 psi, 1/4 in MNPT, Metal, Yellow (FLUKE-700G10)
- PIC GAUGES Gauge, 2.5", 0/60psi, 1/4"CBM, SS (PRO-302D-254D-01)
- Fluke Pressure Gauges