Shop All Digital Multimeters
Fluke
Digital Multimeter Kit, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 400 mA Max. AC Amps
Mfr # 3000FC/EDA2/WWG
Zoro # G1999676
original price:
$508.99
13% off
new price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Multimeter Style Full Size - General Features
- Instrument Counts 6,000
- Basic DC Accuracy +/-0.09% of Reading +2 Digits
- Instrument Safety Rating CAT IV 600V
Product Information
- Brand Fluke
- MFR # 3000FC/EDA2/WWG
- Zoro # G1999676
- UPC # 095969807999
- Country of Origin United States
- Category Digital Multimeters
Dimensions
Manufacturers Warranty Length | 3 yr |
Overall Height | 1.9 in |
Battery Size | AA |
Depth | 8.1 in |
Overall Width | 3.7 in |
Description
Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy 45 Hz to 500 Hz:1.0 Percent + 3500 Hz to 1 kHz:2.0 Percent + 3, Basic DC Voltage Accuracy +/-0.09 Percent + 2 Digits, Data Hold Yes, Basic DC Current Accuracy 0.5 Percent + 3, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 6,000, Special Features Wireless, Maximum AC Current Measurement 400 mA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH ANEMOMETER/DIFF MANOMETER (HD350)
- TRUMETER Multi Function Panel Meter, APM Style (APM-M2-ANO)
- LOVE Temperature Switch, Thermistor, 24VAC/DC (TS2-040)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT300R-0653)
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (Fluke-175)
- FLUKE FLUKE-177 ESFP TRMS MULTIMETER (FL1564560)
- FLUKE Software with Cable (FVF-SC2)
- FLUKE Fluke 325 40/400A AC/DC, 600V AC/DC TRMS Clamp Meter W/Frequency, Temp, & Capacitance Measurements (5065866)
- FLUKE Digital Multimeter Kit, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 400 mA Max. AC Amps (FLK-3000FC/PRV)
- FLUKE Universal Temperature Adapter (Fluke-80T-150U)
- SANWA Digital Multimeter Dual Display with PC Link - 0.06% Accuracy (PC700)
- Fluke Digital Multimeters