Shop All Digital Multimeters
Fluke
Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps
Mfr # FLUKE-87-5/CWG
Zoro # G2965523
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Multimeter Style Full Size - General Features
- Instrument Counts 6,000/19,999
- Basic DC Accuracy +/-0.05% of Reading + 1 Digit
- Instrument Safety Rating CAT III 1000V, CAT IV 600V
Product Information
- Brand Fluke
- MFR # FLUKE-87-5/CWG
- Zoro # G2965523
- UPC # 095969261111
- Country of Origin United States
- Category Digital Multimeters
Dimensions
Manufacturers Warranty Length | Lifetime |
Overall Width | 3.9 in |
Pulse Width | No |
Overall Height | 7.9 in |
True RMS Bandwidth | 20 kHz |
Battery Size | 9V |
Depth | 2 in |
Description
Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-(0.7 Percent + 2), Basic DC Voltage Accuracy +/-0.05 Percent + 1 Digit, Data Hold Yes, Basic DC Current Accuracy +/-(0.2 Percent + 2), Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 6,000/19,999, Special Features Adjustable Speed Motor Drive Test Function, Maximum AC Current Measurement 10 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Sound Level Meter, 30 to 130 dB Range (R1620)
- THERMWELL PRODUCTS Thermwell HC24 24 ft. Automatic Electric Heat Cable Kit (HC24)
- ZORO SELECT Digital Panel Meter, Frequency, 20-199.9Hz (12G512)
- TRACEABLE Ultra Low Temp Data Logging Thermometer (6511)
- FLUKE Universal Temperature Adapter (Fluke-80T-150U)
- FLUKE Temperature Adapter, -58 to 1832F (Fluke-80TK)
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (Fluke-87-V)
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-115/CZWG)
- FLUKE Fluke 113 Utility Multimeter True RMS Designed for basic electrical tests (3078875)
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-113-NIST)
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts (FLUKE-114)
- Fluke Digital Multimeters