Shop All Clamp On Power Meters
Fluke
Digital Current Leakage Tester, LCD, CAT III 600 V, CAT IV 300 V Safety Rating
Mfr # FLUKE-368 FC
Zoro # G6294060
product price: $867.99
/ea
Free Shipping & Returns
$867.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- AC Current Range 3 mA, 30 mA, 30 A, 60 A
- Safety Rating CAT III 600V, CAT IV 300V
- Display LCD
- Max. AC Volts 600
Product Information
- Brand Fluke
- MFR # FLUKE-368 FC
- Zoro # G6294060
- UPC # 095969803083
- Country of Origin China
- Category Clamp On Power Meters
Dimensions
Jaw Size | 1.6 in |
Manufacturers Warranty Length | 1 yr |
Battery Size | AA |
Description
Digital Current Leakage Tester, Safety Rating CAT III 600V, CAT IV 300V, Calibration Certificate Included No, Parameters Measured AC Current, AC Voltage, Maximum AC Current Measurement 60 A, Maximum AC Voltage Measurement 600 V, Counts 3,300, AC Response Calculation TRMS, Basic AC Current Accuracy +/-1 Percent + 5 Digits, Basic AC Voltage Accuracy Not Applicable, Basic DC Current Accuracy Not Applicable, Basic DC Voltage Accuracy Not Applicable, Resistance Measurement Accuracy Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACHARACH Water Trap Filters (0007-1644)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 5000 psi/bar, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-5000-psi/bar)
- FLIR Replacement Test Leads, 10A, Black/Red (TA83)
- ZORO SELECT Analog Thermometer, -40 to 120 Degree F (49T437)
- FLUKE Clamp Meter (5065521)
- FLUKE Clamp Meter, Backlit, 1,400 A, 2.9 in (74 mm) Jaw Capacity, Cat IV 600V Safety Rating (FLUKE-353)
- FLUKE Wireless Clamp Meter Module, LCD, 2.5 in (64 mm) Jaw Capacity (FLK-A3003FC)
- FLUKE Clamp Meter, Backlit LCD, 400 A, 1.1 in (28 mm) Jaw Capacity (FLUKE-325)
- FLUKE True-rmsAC/DC Clamp Meter, Backlit LCD, 1,000 A A, 1.3 in (33 mm) Jaw Capacity (Fluke-378 FC)
- FLUKE Clamp Meter Kit, LCD, 2,500 A A, 1.3 in (34mm) Jaw Capacity (FLK-376FC-IFLEX36)
- AMPROBE Clamp Meter, LCD, 600 A, 1.6 in (41 mm) Jaw Capacity, Cat III 300V Safety Rating (AC68C)
- Fluke Clamp On Power Meters