Shop All Voltage Detectors
Fluke
DC Voltage Module, 3mV to 1000V AC, 6 1/2 in Length, LCD Indication
Mfr # FLK-V3001FC
Zoro # G7604362
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage Range 3mV to 1000V AC
- Indication LCD
- Audible Alert No
- Battery Type AA
Product Information
- Brand Fluke
- MFR # FLK-V3001FC
- Zoro # G7604362
- UPC # 095969757003
- Country of Origin United States
- Category Voltage Detectors
Dimensions
Length | 6 1/2 in |
Width | 2 1/2 in |
Depth | 1 13/32 in |
Manufacturers Warranty Length | 3 yr |
Manufacturer Warranty Length | 3 yr |
Cable Length | 4.92 ft |
Tool Length | 1.5 in |
Tool Height | 6.3 in |
Tool Width | 2.6 in |
Battery Size | AA |
Description
DC Voltage Module, Alert Type Digital Display, Built-In Flashlight No, CAT Safety Rating CAT III 1000V, CAT IV 600V, Cable Length 4.92 ft, Display Type Digital, Includes AC220 Alligator Clips, Magnetic Hanging Strap, TL222 Test Lead, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured 1,000 V, Non-Contact No, Test Connection Type Alligator Clip, Testing Functions DC Voltage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Black (DPGWB-04)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (4FLY2)
- J.W. WINCO GN743-11-M16X1.5-A Oil Sight Glass (743-11-M16X1.5-A)
- MARK-10 Series 3 Digital Force Gauge, 500 x 0.5 lbF (M3-500)
- FLUKE AC and DC Voltage Module Kit, 0.1mV to 1000V AC/V DC, 10 in Length, LCD Indication (FLK-V3003FC K)
- FLUKE Hook and Loop Cable Tie, 8", PK3 (LeadWrap)
- FLUKE INSTALLATION TESTER W/MEM, US (FLK-1662 US)
- FLUKE Socket Tester, 110 to 125V AC, No Disp (ST120)
- FLUKE Fluke T5-600 Voltage, Continuity & Current Tester, Voltage to 600 V, Current to 100 A (648227)
- FLUKE AC Voltage Module Kit, 0.1mV to 1000V AC/V DC, 10 in Length, LCD Indication (FLK-V3000FC K)
- SEA-DOG Round Rainbow Voltmeter w/USB & USB-C Power Socket (426519-1)
- Fluke Voltage Detectors