Shop All Portable Digital Oscilloscopes
Fluke
Compact Handheld Oscilloscope, 20 MHz, 2 Channels, 5.7 in Color TFT
Mfr # FLUKE-123BS/WWG
Zoro # G3782311
product price: $2,679.99
/ea
Free Shipping & Returns
$2,679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bandwidth (MHz) 20 MHz
- Channels 2
- Display 5.7 in Color TFT
- Max./Min. Sweep Speed 20 nsec/div to 60 sec/div
Product Information
- Brand Fluke
- MFR # FLUKE-123BS/WWG
- Zoro # G3782311
- UPC # 095969817080
- Country of Origin Romania
- Category Portable Digital Oscilloscopes
Dimensions
Bandwidth (MHz) | 20 MHz |
Max. Record Length | 512 Min/Max Points Per Input |
Manufacturers Warranty Length | 3 yr (Instrument) |
Description
Compact Handheld Oscilloscope, Bandwidth (MHz) 20 MHz, 2 Channels, 5.7 in Color TFT Display, True RMS Yes, Sampling Rate 40 MS/sec, 20 nsec/div to 60 sec/div Max./Min. Sweep Speed, 20 Waveform / Measurement Stored, Max. Record Length 512 Min/Max Points Per Input, FFT Analysis No, Cursors and Zoom No, Real Time Clock Yes, Automatic Connect and View, Edge Triggering Mode, Input Sensitivity 5 mV/div to 200 V/div, No Persistence, Glitch Capture Yes, Capacitance Measurements Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 100 Ton Capacity Shop Press (9651)
- REED INSTRUMENTS R1020 Fused Test Lead Set (R1020)
- UNITED SCIENTIFIC Alligator Clip Lead, 36", Red, Each (WAG036-R)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Wall Ulr WLcd (MSX-W10-IN-LCD)
- FLUKE Compact Handheld Oscilloscope, 40 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-125B/NA/S)
- FLUKE Compact Handheld Oscilloscope, 20 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-123B/WWG)
- FLUKE Compact Handheld Oscilloscope, 40 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-125B/WWG)
- FLUKE Compact Handheld Oscilloscope, 40 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-124B/WWG)
- FLUKE Compact Handheld Oscilloscope, 40 MHz, 2 Channels, 5.7 in Color TFT (FLUKE-124BS/WWG)
- Fluke Portable Digital Oscilloscopes