Shop All Resistance Testers
Fluke
Clamp On Earth Resistance Tester, LCD
Mfr # FLUKE-1630-2 FC
Zoro # G3369051
product price: $2,599.99
/ea
Free Shipping & Returns
$2,599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Ground Resistance Range 0.025 to 1500 ohm
- Resolution 4 ohm
- Jaw Capacity 1.5 in (40mm)
- Data Logging 32,760 Records
Product Information
- Brand Fluke
- MFR # FLUKE-1630-2 FC
- Zoro # G3369051
- UPC # 095969831185
- Country of Origin China
- Category Resistance Testers
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Clamp On Earth Resistance Tester |
Ground Resistance Range | 0.025 to 1500 ohm |
Resolution | 4 ohm |
Jaw Capacity | 1.5 in (40mm) |
Data Logging | 32,760 Records |
Battery Type | (4) AA Alkaline |
Safety Rating | CAT III 1000V, CAT IV 600V |
Display | LCD |
Interface | Bluetooth(R) |
Includes | Batteries, Earth Ground Clamp, Hard Case, Quick Reference Guide, Safety Information Guide |
Resistance Accuracy | Low Range +/-1.5%; High Range +/-20% |
Counts | 9999 |
Current Measurement Range | 0.2mA to 40A |
Auto Power Off | Yes |
Communication Protocol | Bluetooth |
Leakage Current Range | 0.2 mA to 40 A |
Number of Records Stored | 32,760 |
Description
Clamp On Earth Resistance Tester, Jaw Capacity 1.5 in (40mm), Leakage Current Range 0.2 mA to 40 A, Number of Records Stored 32,760, Resistance Accuracy +/-0.05 ohm, +/-1.5 Percent, Communication Protocol Bluetooth, Includes Batteries, Earth Ground Clamp, Hard Case, Quick Reference Guide, Safety Information Guide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chart, 10.313 In, 0 to 14, 1 Day, PK100 (BN 24001660-036)
- DWYER INSTRUMENTS Digital Temperature Switch, Ntc Prb, 304 Sst, 15M Cbl (TS-8T)
- CARBOUSA Liquid Filled Pressure Gauge, 2 1/2", 200 psi (L25-SSL-200)
- DIGI-SENSE Traceable Excursion-Trac Data Logging Th (94460-07)
- FLUKE Stake Accessory Kit (ES-162P4-2)
- FLUKE Cable Reel Accessory (CABLE REEL 25M BL)
- FLUKE Earth Ground Tester, 128 Hz, 250VAC (FLUKE-1623-2)
- FLUKE Earth Ground Tester Kit, 128 Hz, 250VAC (FLUKE-1623-2 KIT)
- FLUKE Cable Reel Accessory (CABLE REEL 50M RD)
- FLUKE Earth Stake (EARTH STAKE)
- TRIPLETT Earth Ground Resistance Tester, Digital (EG600)
- Fluke Resistance Testers