Shop All Clamp On Power Meters
This Product is Discontinued
Fluke
Clamp Meter, Wireless, 9999 A Electrical Rating, 60 Kohm Resistance, 10 To 100100 To 500 Hz (Discontinued)
Mfr # FLUKE-376 FC
Zoro # G008173574
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Fluke
- MFR # FLUKE-376 FC
- Zoro # G008173574
- UPC # 95969798396
- Country of Origin China
- Category Clamp On Power Meters
Details
Promotion Restriction | Not eligible for promotion |
Description
Clamp Meter, Wireless, 9999 A Electrical Rating, 60 kOhm Resistance, 10 to 100100 to 500 Hz Frequency, 34 mm Jaw, 2 5 Digits, 25 5 Digits, 3 5 Digits AC Current Accuracy, 15 5 Digits, 1 5 Digits Voltage Accuracy, Frequency pFluke Counter 5 to 500 Hz, Safety Rating CAT IV 600 VACCAT III 1000 VAC, 2 AA NEDA 15A IEC LR6 Battery Power Source, 14 to 122 deg F Operating, 249 mm L x 85 mm W x 45 mm H DimensionsppThe Fluke 376 FC wireless TrueRMS ACDC clamp meter offers measurements up to 1000 VAC and 1000 A, AC or DC, plus an included iFlex flexible current clampp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.