Shop All Clamp On Power Meters
Fluke
Clamp Meter, Dual Backlit, 99.9 mA A, 0.2 in (5 mm) Jaw Capacity
Mfr # FLUKE-773
Zoro # G2671733
original price:
$2,030.01
9% off
new price: $1,830.99
/ea
Free Shipping & Returns
$1,830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Digital/Analog Digital
- Max. AC Amps 99.9 mA
- Clamp Meter Jaw Style Clamp On
- Max. DC Volts 30 V
Product Information
- Brand Fluke
- MFR # FLUKE-773
- Zoro # G2671733
- UPC # 095969475822
- Country of Origin Taiwan, Province of China
- Category Clamp On Power Meters
Dimensions
Manufacturers Warranty Length | 1 yr for Clamp and Cable,, 3 yr for Electronics |
Overall Height | 11.6 in |
Battery Size | AA |
Overall Width | 5.8 in |
Description
Digital Clamp Meter, Audible Continuity No, Safety Rating Not Applicable, AC Response Calculation TRMS, Maximum AC Current Measurement 100 mA, Maximum DC Current Measurement 100 mA, Maximum DC Voltage Measurement 30 V, Current Leakage Testing No, IP Rating IP40, Parameters Measured AC Current, DC Current, DC Voltage, Temperature (K), Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging Yes, Thermal Imaging No, Removable Screen No, Bluetooth Compatible No, Jaw Opening 0.2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERRCOM Non-contact Infrared Thermometer (JXB-178)
- WIKA Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (113.13.25.3000.L)
- STAUFF Stauff Fluid Level Gauge With Thermometer 11.25" Length, 10" Bolt Hole (450669)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02L30#)
- FLUKE Fluke 324 40/400A AC, 600V AC/DC True-RMS Clamp Meter W/Temperature, & Capacitance Measurements (5065853)
- FLUKE Wireless Clamp Meter Module Kit, LCD, 2,500 A, 10.0 in (254 mm) Jaw Capacity (FLK-A3001FC K)
- FLUKE Clamp Meter, LCD, 600 A, 1.6 in (41 mm) Jaw Capacity, Cat IV 600V Safety Rating (FLUKE-374 FC/WWG)
- FLUKE Clamp Meter, Dual Backlit, 99 mA A, 0.3 in (8 mm) Jaw Capacity, CAT II 300V Safety Rating (FLUKE-771)
- FLUKE Fluke 381 Remote Display True-rms AC/DC Clamp Meter with iFlex (5065875)
- FLUKE Clamp Meter, LCD, 100 A, 0.5 in (13 mm) Jaw Capacity, CAT III 1000V, CAT IV 600V Safety Rating (Fluke-T5-1000)
- WESTWARD Digital Clamp Meter, 400A, 40 Ohms (800HC4)
- Fluke Clamp On Power Meters