Shop All Clamp On Power Meters
Fluke
Clamp Meter, Dual Backlit, 99 mA A, 0.3 in (8 mm) Jaw Capacity, CAT II 300V Safety Rating
Mfr # FLUKE-771
Zoro # G3449214
product price: $976.99
/ea
Free Shipping & Returns
$976.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Digital/Analog Digital
- Max. AC Amps 99 mA
- Clamp Meter Jaw Style Clamp On
- Jaw Capacity 0.3 in (8 mm)
Product Information
- Brand Fluke
- MFR # FLUKE-771
- Zoro # G3449214
- UPC # 095969349697
- Country of Origin China
- Category Clamp On Power Meters
Dimensions
Manufacturers Warranty Length | 1 yr for Clamp and Cable, 3 yr for Electronics |
Overall Height | 8.4 in |
Battery Size | AA |
Overall Width | 38 in |
Description
Digital Clamp Meter, Audible Continuity No, Safety Rating CAT II 300V, AC Response Calculation Average, Maximum AC Current Measurement 100 mA, Maximum DC Current Measurement 100 mA, Maximum DC Voltage Measurement Not Applicable, Current Leakage Testing No, IP Rating IP40, Parameters Measured AC Current, DC Current, Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging Yes, Thermal Imaging No, Removable Screen No, Bluetooth Compatible No, Jaw Opening 0.3 in, Jaw Style Detachable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Max Pointer Test Gauge, 2.5 in., 0-300psi (PETM217LF)
- TAYLOR Temp/Humid Therm Dig (1745BK)
- FLUKE AC/DC Clamp On Current Probe, 30mA to 20A (Fluke-i30)
- DWYER INSTRUMENTS DP Transmitter, 0-5 0-10 V Out (616KD-00-V)
- FLUKE Digital Current Leakage Tester, LCD, CAT III 600 V, CAT IV 300 V Safety Rating (FLUKE-369 FC)
- FLUKE Clamp Meter, Dual Backlit, 99.9 mA A, 0.2 in (5 mm) Jaw Capacity (FLUKE-772)
- FLUKE Clamp Meter, Backlit LCD, 999.9 A A, 1.4 in (36 mm) Jaw Capacity (FLUKE-381)
- FLUKE Wireless Clamp Meter Module, LCD, 2.5 in (64 mm) Jaw Capacity (FLK-A3003FC)
- FLUKE Clamp Meter, LCD, 1,000 A, 1.6 in (41 mm) Jaw Capacity, CAT III 1000V, CAT IV 600V Safety Rating (FLUKE-376 FC/WWG)
- FLUKE True-rmsAC/DC Clamp Meter, Backlit LCD, 1,000 A A, 1.3 in (33 mm) Jaw Capacity (Fluke-378 FC)
- UEI TEST INSTRUMENTS Wireless TRMS Clamp Meter w/ 3-Phase & I, Backlit LCD, 600 A A, 1.25 in (31.75mm) Jaw Capacity (DL599-N)
- Fluke Clamp On Power Meters