Shop All Test Instrument Carrying Cases
Fluke
Carrying Case, For Probe/Thermometer
Mfr # 1523-CASE
Zoro # G510473285
Free Shipping & Returns
$897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Manufacturer Model Number 1523, 1524
- Product Type Case
- Compatible Product Type Probe, Thermometer
- Compatible Brand and Series Fluke 1523, Fluke 1524
Product Information
- Brand Fluke
- MFR # 1523-CASE
- Zoro # G510473285
- UPC # 095969481892
- Country of Origin United States
- Category Test Instrument Carrying Cases
Details
Promotion Restriction | Not eligible for promotion |
Item | Carrying Case |
Compatible Manufacturer Model Number | 1523, 1524 |
Product Type | Case |
Compatible Product Type | Probe, Thermometer |
Compatible Brand and Series | Fluke 1523, Fluke 1524 |
Description
Carrying Case, Case, Compatible Product Type Probe, Thermometer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON-NEGELE Chart 12" 0-200 24Hr, PK100 (00215303)
- ZORO SELECT Carrying Case, Soft, Nylon, 2.5 x4.3x8.3 In (4WPG6)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 10000 psi/kPa, 1/4 NPT Male Back Conn, Glycerin Filled, Panel Mount Clamp (25-911-10000-psi/kPa-PMC)
- GARDNER BENDER Analog Battery Tester (GBT-3502)
- FLUKE Mgnetic Voltage Probes, Plstc, 1/2inWx2inH (MP1-MAGNET PRB/WWG)
- FLUKE Holster, 2x4-1/4x8, Yellow/Black (Fluke-H80M)
- FLUKE Hard Carrying Case, 11 In. D, 5 In H, Black (Fluke-CXT80)
- FLUKE Soft Carrying Case, 2-1/2x5-1/2x10, Blk/Yl (Fluke-C125)
- FLUKE Hard Carrying Case, 4 In. H, 12 In D, Black (C101)
- FLUKE Soft Carrying Case, Nylon, Blk, 8inWx9inH (FLK-17XXCASE/WWG)
- ZORO SELECT Carrying Case, Soft, Nylon, 1.3 x5.7x7.0 In (4WPH1)
- Fluke Test Instrument Carrying Cases