Shop All Resistance Testers
Fluke
Carrying Case
Mfr # C1620
Zoro # G6116555
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Earth Ground Resistance Meters
- Manufacturers Warranty Length 1 yr
- Product Type Carrying Case
- Compatible with Manufacturer Model Number 1623-2, 1625-2
Product Information
- Brand Fluke
- MFR # C1620
- Zoro # G6116555
- UPC # 095969674836
- Country of Origin China
- Category Resistance Testers
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Carrying Case |
For Use With | Earth Ground Resistance Meters |
Product Type | Carrying Case |
Compatible with Manufacturer Model Number | 1623-2, 1625-2 |
Compatible with Brand | Fluke |
Compatible with Manufacturer Part Number | 1623-2, 1625-2 |
Compatible with Manufacturer Model Number [NEW] | 1623-2, 1625-2 |
Compatible Manufacturer Part Number | 1623-2, 1625-2 |
Compatible Manufacturer Model Number | 1623-2, 1625-2 |
For Use with Mfr. Model Number | 1623-2, 1625-2 |
For Use With Mfr. Model Number | 1623-2, 1625-2 |
Description
Carrying Case, Cable Length Not Applicable, Cable/Lead Color Not Applicable, For Use With Earth Ground Resistance Meters, Jaw Capacity Not Applicable, Product Type Carrying Case, Stake/Grounding Rod Length Not Applicable, Test Box Capacity Not Applicable, Compatible with Brand Fluke, Compatible with Grainger Part Number 30JZ60, 30JZ61, Compatible with Manufacturer Model Number 1623-2, 1625-2, Manufacturer Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON ELECTRIC Test Leads Probe Set, Kelvin Prod (02151)
- HAVAHART HAVAHART CAGE TRAP 10"" (1020)
- ASHCROFT Panel Mount Pressure Gauge (632008S02B600#)
- PCE INSTRUMENTS Ultrasonic Flow Meter, -32 to 32 m/s (PCE-TDS 100H)
- FLUKE Stake Accessory Kit (ES-162P4-2)
- FLUKE Earth Ground Tester, 128 Hz, 250VAC (FLUKE-1623-2)
- FLUKE Stake Set, 3 Pole, FLUKE-1623, 1625 (Fluke-ES-162P3)
- FLUKE Cable Reel Accessory (CABLE REEL 25M GR)
- FLUKE Earth Stake (EARTH STAKE)
- FLUKE Earth Ground Tester, 94/105/111/128 Hz (FLUKE-1625-2)
- AEMC INSTRUMENTS Clamp On Earth Tester, OLED Display (6416)
- Fluke Resistance Testers