Shop All Megohmmeters
Fluke
Battery Operated Megohmmeter, 5000VDC
Mfr # FLUKE-1550C
Zoro # G3407354
product price: $6,299.99
/ea
Free Shipping & Returns
$6,299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Output Test Voltage 50 to 5000V DC
- Insulation Resistance Range 5 megaohm to 100 gigohm
- Live Circuit Detection Greater Than 30V
- Capacitance Range 0.01 to 15 uF
Product Information
- Brand Fluke
- MFR # FLUKE-1550C
- Zoro # G3407354
- UPC # 095969550918
- Country of Origin United States
- Category Megohmmeters
Dimensions
Manufacturers Warranty Length | 3 yr |
Tool Length | 10.6 in |
Manufacturer Warranty Length | 3 yr |
Battery Size | 12V |
Tool Height | 6.3 in |
Tool Width | 10.9 in |
Description
Megohmmeter, Backlit Digital Display No, Bluetooth Compatible Yes, CAT Safety Rating CAT III 1000V, CAT IV 600V, Calibration Certificate None, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof No, Greater Than 30V Warning Yes, Includes AC Power Cord, Infrared Adapter with Interface Cable, Soft Carrying Case (Base Models Only), Test Cables with Alligator Clips (Red, Black, Green), Insulation Limit Alarm Yes, Maximum Insulation Resistance 100 gigohm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Metal-In Static Shielding Bag, 6x8in (10068)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 400 psi, 1/4 NPT Male Back Conn, Glycerin Filled, Chrome Bezel & U-Clamp (25-310-400-psi-CBU)
- EATON CUTLER-HAMMER Meter Socket 200A Lvr Bypass (UTTE5213BCH)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Cb 2000Psi/Kpa (PFQ910)
- FLUKE Battery Operated Megohmmeter, 10,000VDC (FLUKE-1555/KIT)
- FLUKE Insulation Tester, 500 to 1000VDC (FLUKE-1577)
- FLUKE Battery Operated Megohmmeter, 10,000VDC (FLUKE-1555)
- FLUKE Battery Operated Megohmmeter, 5000VDC (FLUKE-1550C/KIT)
- FLUKE Battery Operated Megohmmeter, 1000VDC (FLUKE-1507)
- FLUKE Battery Operated Megohmmeter, 1000VDC (FLUKE-1503)
- UEI TEST INSTRUMENTS 1000 AC/DC ADVANCED INSULATION TESTER (IRT807)
- Fluke Megohmmeters