Shop All Test Leads & Probes
Fluke
Automotive Test Lead Kit, 60 In. L, 60VDC
Mfr # TLK281
Zoro # G2381066
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Any Multimeter or Clamp Meter
- Length 5 ft
- Includes Mfr. No. TP81 Insulation Piercing Clip Set; Mfr. No. TL224 Suregrip(TM) Silicone Test Lead Set; Mfr. No. TP220 Suregrip(TM) Test Probe Set; Mfr. No. AC220 Suregrip(TM) Alligator Clip Set; Mfr. No. AC285 Suregrip(TM) Large Jaw Alligator Clip Set; Soft Case
- Length - Test Lead 5 ft
Product Information
- Brand Fluke
- MFR # TLK281
- Zoro # G2381066
- UPC # 095969622233
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 5 ft |
Length - Test Lead | 5 ft |
Manufacturers Warranty Length | 1 yr |
Lead Length | 60" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Automotive Test Lead Set |
For Use With | Any Multimeter or Clamp Meter |
Includes | Mfr. No. TP81 Insulation Piercing Clip Set; Mfr. No. TL224 Suregrip(TM) Silicone Test Lead Set; Mfr. No. TP220 Suregrip(TM) Test Probe Set; Mfr. No. AC220 Suregrip(TM) Alligator Clip Set; Mfr. No. AC285 Suregrip(TM) Large Jaw Alligator Clip Set; Soft Case |
For Use With - Test Leads | Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug |
Includes - Test Lead Kit | Carrying Case, Modular Test Clips, Modular Test Leads, Modular Test Probe Plunger Clips, Modular Test Probes |
Item - Test Lead Kit | Modular Test Lead Kit |
Voltage Rating | 60VDC |
Max. Voltage - Test Lead Kit | 60 |
Test End Termination | Alligator Clip, Probe |
Test End Material | Stainless Steel |
Meter Connection Type | Straight Shrouded Plug |
Maximum Voltage | 60 V |
Description
Test Lead Kit, For Use With Sharp Stainless Steel Probes to Contact the Wire Conductor or Pinpoint Tests on a Circuit or Relay, Includes AC220 Suregrip(TM) Alligator Clip Set, AC285 Suregrip(TM) Large Jaw Alligator Clip Set, Soft Case, TL224 Suregrip(TM) Silicone Test Lead Set, TP220 Suregrip(TM) Test Probe Set, TP81 Insulation Piercing Clip Set, Length 5 ft, Maximum Voltage 60 V, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (18C768)
- DURO Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Stainless Steel, Silver (4207-0633-CERT)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L30#)
- GRAPHIC CONTROLS Chart, 9.938 In, -30 to 70, 7 Day, PK100 (PW 00214763)
- FLUKE Banana Plug to Banana Plug Test Lead Set (TL935)
- FLUKE Test Leads, 60 In. L, Black/Red (TL76)
- FLUKE Test Lead, 66 In. L, Black/Red, 1000VAC (FTPL-1)
- FLUKE Double Banana Plug Kit, 15A, 1-5/9 In. L (BP980)
- FLUKE Tester, TS90 BNC (26500090)
- FLUKE Banana Test Lead Kit, 10A (Fluke-L215)
- FLUKE Test Probe Adapter Set, 300VDC, 3A (TP920)
- Fluke Test Leads & Probes