Shop All Current Probes
Fluke
AC/DC Clamp On Current Probe, 30mA to 20A
Mfr # Fluke-i30
Zoro # G3341651
product price: $640.99
/ea
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Amps AC 30mA to 20A
- AC Frequency Response 20 kHz
- Amps DC 30mA to 30A
- Jaw Capacity 0.7 in (19mm)
Product Information
- Brand Fluke
- MFR # Fluke-i30
- Zoro # G3341651
- UPC # 095969345095
- Country of Origin China
- Category Current Probes
Dimensions
Max. Conductor Size | 2 in. and Less |
Manufacturers Warranty Length | 1 yr |
Battery Size | 9V |
Maximum Conductor Size | 0.75 in |
Description
Clamp On Current Probe, Connector Type Banana Plugs, For Use With Fluke 120B Series, Maximum AC Current Measurement 20 A, Minimum AC Current Measurement 30 A, Maximum DC Current Measurement 30 A, Minimum DC Current Measurement 30 A, Maximum Conductor Size 0.75 in, Output 100mV/A, Parameters Measured AC Current, AC Voltage, DC Current, DC Voltage, Safety Rating CAT III 300V, Probe Type Clamp On, Jaw Opening 0.7 in, Battery Chemistry Alkaline, Battery Size 9V, Battery Voltage 9V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Sound Level Meter With A And C Frequency Weighting (PSPL25)
- ASHCROFT Pressure Gauge (15W1005SH 01B XZG 30#)
- SCS Bag, Static Shield, PK100 (10058)
- CDN TM2 Digital 20 Hour Kitchen Timer (221TM2)
- FLUKE AC Clamp On Current Probe, 800A (Fluke-i800)
- FLUKE AC/DC Clamp On Current Probe, 1 to 400A (Fluke-i410-Kit)
- FLUKE AC/DC Clamp On Current Probe, 30mA to 20A (I30S)
- FLUKE AC Flxbl Current Probe, 6000A, 36inJaw, PK4 (I17XX-FLEX6K4P/WWG)
- FLUKE AC Clamp On Current Probe, 0.5 to 400A (Fluke-i400s)
- FLUKE AC Flexible Current Probe, 6000 Amps AC (I17XX-FLEX6KIP/3PK)
- FLUKE AC Clamp On Current Probe, 1 to 400A (I400)
- Fluke Current Probes