Shop All Current Probes
Fluke
AC/DC Clamp On Current Probe, 1 to 600A
Mfr # I1010-KIT
Zoro # G2796683
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Amps AC 1 to 600
- AC Frequency Response 10 kHz
- Amps DC 1 to 1000A
- Jaw Capacity 1.1 in (30mm)
Product Information
- Brand Fluke
- MFR # I1010-KIT
- Zoro # G2796683
- UPC # 095969252782
- Country of Origin Thailand
- Category Current Probes
Dimensions
Max. Conductor Size | 2 in. and Less |
Manufacturers Warranty Length | 1 yr |
Maximum Conductor Size | 1.1 in |
Battery Size | 9V |
Description
Clamp On Current Probe, Connector Type Sheathed Banana Plugs, For Use With Fluke 1577 Insulation Multimeter, Fluke 83V Average Responding Industrial Multimeter, Fluke 87V IMSK Industrial Multimeter Service Combo Kit, Fluke 87V Industrial Multimeter, Maximum AC Current Measurement 600 A, Minimum AC Current Measurement 1 A, Maximum DC Current Measurement 1,000 A, Minimum DC Current Measurement 1 A, Maximum Conductor Size 1.1 in, Output 1mV/A, Parameters Measured AC Current, DC Current
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK Low Pressure Gauge, Bottom, 10 psi (KC25-10#)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi (140-AC-00-OO-30P)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Black (101D-158F)
- MEGGER Voltage Detector, 100 to 600V AC, 7 in Length, Audible, Visual Indication (VF2)
- FLUKE AC/DC Clamp On Current Probe, 1 to 400A (Fluke-i410)
- FLUKE AC Flxbl Current Probe, 3000A, 24in Jaw (I17XX-FLEX3000/WWG)
- FLUKE iFlex AC Flexible Current Probe, 2500A (FLUKE-I2500-18)
- FLUKE AC Clamp On Current Probe, 0.5 to 400A (Fluke-i400s)
- FLUKE AC Flxbl Current Probe, 6000A, 36inJaw, PK4 (I17XX-FLEX6K4P/WWG)
- FLUKE AC/DC Clamp On Current Probe, 0.1 to 100A (80I-110S)
- FLUKE AC/DC Clamp On Current Probe, 30mA to 20A (I30S)
- Fluke Current Probes