Shop All Current Probes
Fluke
AC/DC Clamp On Current Probe, 1 to 400A
Mfr # Fluke-i410
Zoro # G2344133
original price:
$335.19
9% off
new price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Amps AC 1 to 400
- AC Frequency Response 3 kHz
- Amps DC 1 to 400A
- Jaw Capacity 1.1 in (30mm)
Product Information
- Brand Fluke
- MFR # Fluke-i410
- Zoro # G2344133
- UPC # 095969048194
- Country of Origin Thailand
- Category Current Probes
Dimensions
Max. Conductor Size | 2 in. and Less |
Manufacturers Warranty Length | 1 yr |
Maximum Conductor Size | 1.18 in |
Battery Size | 9V |
Description
Clamp On Current Probe, Connector Type Shrouded Banana Plugs, For Use With 88V/A Automotive Multimeter, Fluke 120B Series, Fluke 175, Fluke 177, Fluke 179, Fluke 233, Fluke 27 II, Fluke 28 II, Fluke 287, Fluke 289, Fluke 500 Series, Fluke 787, Fluke 787B, Fluke 789, Fluke 83V, Fluke 87V, Fluke 87V MAX, Fluke 87V MAX E2, Maximum AC Current Measurement 400 A, Minimum AC Current Measurement 1 A, Maximum DC Current Measurement 400 A, Minimum DC Current Measurement 1 A, Maximum Conductor Size 1.18 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Voltage Detector, 90 to 1000V AC, 5 in Length, Visual Indication, CAT IV 1000V Safety Rating (FLK2AC/90-1000C)
- FLUKE Clamp Meter, LCD, 200 A, 0.7 in (18 mm) Jaw Capacity, Cat III 600V Safety Rating (T6-600/WWG)
- FLIR Thermocouple Probe, Air/Surface, 37in Wire (TA60)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 1000 psi/kPa, 1/4 NPT Male Bottom Conn (40-400-1000-psi/kPa-1/4)
- FLUKE AC/DC Clamp On Current Probe, 30mA to 20A (Fluke-i30)
- FLUKE iFlex AC Flexible Current Probe, 2500A (FLUKE-I2500-18)
- FLUKE AC Clamp On Current Probe, 0.5 to 400A (Fluke-i400s)
- FLUKE Replacement for Fluke T5-1000 (T5-1000 FLUKE)
- FLUKE AC Clamp On Current Probe, 10/100/1000A (Fluke-i1000S)
- FLUKE AC Flexible Current Probe, 6000 Amps AC (I17XX-FLEX6KIP/4PK)
- FLUKE AC/DC Clamp On Current Probe, 300A (Fluke-i310S)
- Fluke Current Probes