Shop All Current Probes
Fluke
AC Clamp OnCurrent Probe, 1 to 200A
Mfr # Fluke-i200S
Zoro # G1833413
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Amps AC 1 to 200
- AC Frequency Response 40 Hz to 40 kHz
- Jaw Capacity 0.8 in (20mm)
- Max. Conductor Size 2 in. and Less
Product Information
- Brand Fluke
- MFR # Fluke-i200S
- Zoro # G1833413
- UPC # 095969063944
- Country of Origin France
- Category Current Probes
Dimensions
Max. Conductor Size | 2 in. and Less |
Manufacturers Warranty Length | 1 yr |
Maximum Conductor Size | 0.79 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Clamp On Current Probe |
Amps AC | 1 to 200 |
AC Frequency Response | 40 Hz to 40 kHz |
Jaw Capacity | 0.8 in (20mm) |
Connector Type | BNC |
Safety Rating | CAT III 600V |
Accuracy | +/-1.5% of Reading + 0.5A |
For Use With | Fluke 120B Series, Fluke 190-104/S, Fluke 434 II, Fluke 435 II, Fluke 437 Series II, Fluke 438 II, Fluke 77 IV, Fluke 787B, Fluke 789, Fluke 8808A, Fluke 8845A, Fluke 88V |
Output | 100mV/A, 10mV/A |
Includes | BNC Input Connector |
Parameters Measured | AC Current, AC Voltage |
Jaw Opening | 0.8 in |
Maximum AC Voltage Measurement | 600 V |
Minimum AC Current Measurement | 0.1 A |
Maximum AC Current Measurement | 200 A |
Description
Clamp On Current Probe, Connector Type BNC, For Use With Fluke 120B Series, Fluke 190-104/S, Fluke 434 II, Fluke 435 II, Fluke 437 Series II, Fluke 438 II, Fluke 77 IV, Fluke 787B, Fluke 789, Fluke 8808A, Fluke 8845A, Fluke 88V, Maximum AC Current Measurement 200 A, Minimum AC Current Measurement 0.1 A, Maximum Conductor Size 0.79 in, Output 100mV/A, 10mV/A, Parameters Measured AC Current, AC Voltage, Safety Rating CAT III 600V, Probe Type Clamp On, Jaw Opening 0.8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS CAT IV Silicone Test Leads (ATL57)
- WIKA Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (113.13.25.100.B)
- DWYER INSTRUMENTS Digital Panel Meter, 420 Ma Red Blk (DPMP-403)
- BAKER INSTRUMENTS AHNC-3000P Pressure Gauge, 0-3000 PSI (AHNC-3000P)
- FLUKE AC/DC Clamp On Current Probe, 1 to 400A (Fluke-i410)
- FLUKE AC Clamp On Current Probe, 0.5 to 200A (Fluke-i200)
- FLUKE AC Clamp On Current Probe, 0.5 to 400A (Fluke-i400s)
- FLUKE AC Clamp OnCurrent Probe, 3 to 3000A (I3000S FLEX-36)
- FLUKE AC/DC Clamp On Current Probe, 30mA to 20A (Fluke-i30)
- FLUKE AC/DC Clamp On Current Probe, 300A (Fluke-i310S)
- FLUKE AC/DC Clamp On Current Probe, 0.1 to 100A (80I-110S)
- Fluke Current Probes