Shop All Current Probes
Fluke
AC Clamp On Current Probe, 0.5 to 400A
Mfr # Fluke-i400s
Zoro # G2754123
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Amps AC 0.5 to 400A
- AC Frequency Response 5 Hz to 10 kHz
- Jaw Capacity 1.2 in (32mm)
- Max. Conductor Size 2 in. and Less
Product Information
- Brand Fluke
- MFR # Fluke-i400s
- Zoro # G2754123
- UPC # 095969268585
- Country of Origin Taiwan, Province of China
- Category Current Probes
Dimensions
Max. Conductor Size | 2 in. and Less |
Manufacturers Warranty Length | 1 yr |
Maximum Conductor Size | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Clamp On Current Probe |
Amps AC | 0.5 to 400A |
AC Frequency Response | 5 Hz to 10 kHz |
Jaw Capacity | 1.2 in (32mm) |
Connector Type | BNC |
Safety Rating | CAT III 1000V, CAT IV 600V |
Includes | Instructions |
Accuracy | +/-2% +0.04A (45 to 400 Hz) |
Output | 10mV/A, 1mV/A |
For Use With | Fluke 114, Fluke 117, Fluke 434 II, Fluke 435 II, Fluke 437 Series, Fluke 438 II, Fluke PQ400 |
Jaw Opening | 1.2 in |
Maximum AC Voltage Measurement | 1,000 V |
Minimum AC Current Measurement | 0.5 A |
Maximum AC Current Measurement | 400 A |
Parameters Measured | AC Current, AC Voltage |
Description
Clamp On Current Probe, Connector Type BNC, For Use With Fluke 114, Fluke 117, Fluke 434 II, Fluke 435 II, Fluke 437 Series, Fluke 438 II, Fluke PQ400, Maximum AC Current Measurement 400 A, Minimum AC Current Measurement 0.5 A, Maximum Conductor Size 1.25 in, Output 10mV/A, 1mV/A, Parameters Measured AC Current, AC Voltage, Safety Rating CAT III 1000V, CAT IV 600V, Probe Type Clamp On, Jaw Opening 1.2 in, Manufacturers Warranty Length 1 yr, Maximum AC Voltage Measurement 1,000 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAMAC Te-703-D-7-B-3 10,000 Ohm Ntc (TE-703-D-7)
- CARBOUSA Liquid Filled Pressure Gauge, 2 1/2", 300 psi (L25-SSB-300)
- ELECTRONIC SPECIALTIES Pro Test Lead Kit (142)
- PIC GAUGES Gauge, 4", 0/400psi, 1/4"CBM, Front Flange (204L-404I)
- FLUKE AC Flxbl Current Probe, 6000A, 36inJaw, PK4 (I17XX-FLEX6K4P/WWG)
- FLUKE AC/DC Clamp On Current Probe, 300A (Fluke-i310S)
- FLUKE AC/DC Clamp On Current Probe, 30mA to 20A (I30S)
- FLUKE AC Flxbl Current Probe, 3000A, 24inJaw, PK4 (I17XX-FLEX3K4P/WWG)
- FLUKE AC/DC Clamp On Current Probe, 1 to 400A (Fluke-i410-Kit)
- FLUKE iFlex AC Flexible Current Probe, 2500A (FLUKE-I2500-10)
- FLUKE AC Flxbl Current Probe, 3000A, 24in Jaw (I17XX-FLEX3000/WWG)
- Fluke Current Probes