Shop All Automotive Hydraulic Filters
Fluitek
FLK0207916 Replacement/Interchange Hydraulic Filter
Mfr # MF0595292
Zoro # G205828642
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 3.78
- OD Bottom 3.78
Product Information
- Brand Fluitek
- MFR # MF0595292
- Zoro # G205828642
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 12.91 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.78 |
OD Bottom | 3.78 |
ID Top | 2.22 |
Application | Filtration |
Filter Media | Wire Mesh |
By-Pass | No |
Micron Rating | 40 |
Description
Main Filter MF0555276 replaces OEM FLK0207916 by FLUITEK and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 40
Seal Type: Viton
Height: 12.91in
OD Top: 3.78in
OD Bottom: 3.78in
ID Top: 2.22in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 40
Seal Type: Viton
Height: 12.91in
OD Top: 3.78in
OD Bottom: 3.78in
ID Top: 2.22in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDE OPEN PRODUCTS Differential Housing Kit Both sides for Honda TRX300 1988-2000 (DH300KIT)
- PRIME-LINE WORKPRO W114015 16-in. Lug Wrench, Universal Fittings, Solid Steel Construction Single Pack (W114015)
- EATON BUSSMANN Automotive Circuit Breaker, CB185 Series, 135 A (CB185-135)
- INSTALLBAY BY METRA DOOR LOCK ACTUATOR 2 WIRE EA (DLA)
- BALDWIN FILTERS Air Breather Spin-On, BT367-S (BT367-S)
- MAIN FILTER WIX 51546 Replacement/Interchange Spin-On Filter (MF0057996)
- MAIN FILTER BALDWIN BT8428MPG Hydraulic Filter Replacement (MF0057995)
- WIX FILTERS Hyd Filter, 51483 (51483)
- SCHROEDER Filter Element, Microglass, 3 Microns (39QCLZ3V)
- SCHROEDER Spin-On Filter, Microglass, 3 Microns (SBF-7400-4Z3B)
- MAIN FILTER CIM-TEK 70134 Hydraulic Filter Replacement (MF0057995)
- Fluitek Automotive Hydraulic Filters