Shop All Automotive Hydraulic Filters
Fluitek
FLK0206478 Replacement/Interchange Hydraulic Filter
Mfr # MF0064536
Zoro # G605828723
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 4.49
- OD Bottom 4.49
Product Information
- Brand Fluitek
- MFR # MF0064536
- Zoro # G605828723
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 16.22 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 4.49 |
OD Bottom | 4.49 |
ID Bottom | 2.7 |
Filter Media | Glass |
Application | Filtration |
By-Pass | Yes |
Micron Rating | 5 |
Description
Main Filter MF0553921 replaces OEM FLK0206478 by FLUITEK and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 16.22in
OD Top: 4.49in
OD Bottom: 4.49in
ID_Bottom: 2.70in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 16.22in
OD Top: 4.49in
OD Bottom: 4.49in
ID_Bottom: 2.70in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID $RECESSED INLINE ING SPARK CHCKR KIT (SG23970)
- PACIFIC PERFORMANCE ENGINEERING DOWN PIPE GM 6.6L (11-14) (117000600)
- POLYVANCE PLASTIFIX KIT (UR2502)
- GPD Service Items, 5811267 (5811267)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P177047 (P177047)
- BALDWIN FILTERS Hydraulic Filter, 2 x 8-7/32 In (PT8425)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 7 In (PT373)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/8 In (BT8846)
- BALDWIN FILTERS Hydraulic Filter, 5-9/32 x 11-15/32 In (BT9377)
- DONALDSON Hydraulic Filter, Cartridge, P165043 (P165043)
- DONALDSON Hydraulic Filter, Spin-On, P174675 (P174675)
- Fluitek Automotive Hydraulic Filters