Shop All Hydraulic Filters
Fluitek
FLK0204626 Replacement/Interchange Hydraulic Filter
Mfr # MF0578152
Zoro # G005780249
$70.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Filter Media Wire Mesh
- Flow Direction Outside-In
- Seal Type Viton
- Height 9.8
Product Information
- Brand Fluitek
- MFR # MF0578152
- Zoro # G005780249
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 9.8 |
Details
Filter Style | Return Line |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.15 |
OD Bottom | 3.15 |
ID Top | 1.66 |
ID Bottom | 1.66 |
Micron Rating | 60 |
By-Pass | No |
Application | Filtration |
Description
Main Filter MF0552234 replaces OEM FLK0204626 by FLUITEK and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 60
Seal Type: Viton
Height: 9.80in
OD Top: 3.15in
OD Bottom: 3.15in
ID Top: 1.66in
ID_Bottom: 1.66in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 60
Seal Type: Viton
Height: 9.80in
OD Top: 3.15in
OD Bottom: 3.15in
ID Top: 1.66in
ID_Bottom: 1.66in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0660D010BN3HC, Pressure Line, 10 micron, Outside-In (MF0060473)
- BESTORQ XL Timing Belts (180XL100)
- INTERSTATE PNEUMATICS Professional Grade Retractable Hose Reel with 3/8 Inch x 50 feet Rubber Hose (HSR80-66)
- DYNABRADE Shaft Lock Assembly (51694)
- FLUITEK FLK0204578 Replacement/Interchange Hydraulic Filter (MF0578130)
- FLUITEK FLK0204584 Replacement/Interchange Hydraulic Filter (MF0578132)
- FLUITEK FLUITEK P60185A2 Replacement/Interchange Hydraulic Filter (MF0062657)
- FLUITEK FLUITEK FLK0203733 Replacement/Interchange Hydraulic Filter (MF0360183)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG420, 6 micron, Outside-In (MF0066077)
- PARKER PARKER 930156 Replacement/Interchange Hydraulic Filter (MF0575934)
- MAIN FILTER Hydraulic Filter, replaces ARGO V5126006, 10 micron, Inside-Out (MF0433149)
- Fluitek Hydraulic Filters