Shop All Liquid Level Gauges
Fluidtrac
Drum Gauge, Digital, Ultrasonic, 55 gal
Mfr # DFT-110
Zoro # G4149765
original price:
$339.50
14% off
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultrasonic
- Drum Capacity 55 gal
- Connection Size 2 in NPT or 3/4 in NPS opening
- Resolution +/-1/2 gal or +/-1 L
- Accuracy +/-2% of Full Scale Volume
Product Information
- Brand Fluidtrac
- MFR # DFT-110
- Zoro # G4149765
- Country of Origin United States
- Category Liquid Level Gauges
Dimensions
Connection Size | 2 in NPT or 3/4 in NPS opening |
For Container Depth | 32 in |
Pipe Size | 2 in |
Details
Type | Ultrasonic |
Drum Capacity | 55 gal |
Item | Drum Level Gauge |
Resolution | +/-1/2 gal or +/-1 L |
Accuracy | +/-2% of Full Scale Volume |
Maximum Temperature | 122 Degrees F |
Features | Automatic Shutoff to Prolong Battery, Static Display Useful for Usage of Consumption Calculations |
For Container Type | Drums |
Minimum Temperature | 32 Degrees F |
Units of Measurement | Inches |
Operating Voltage | 14.2V DC |
Increment of Variation | 0.5 gal |
Housing Material | Polybutylene Terephthalate |
Thread Type | NPS, NPT |
Standards | ANSI MH2-2004, CE Certified, ISO 9001 Certified, RoHS Compliant |
For Container Capacity | 15 gal, 30 gal, 55 gal |
Mounting Orientation | Vertical |
For Liquid Type | Diesel, Hydraulic Fluid, Motor Oil, Waste Water, Water |
Description
Drum Level Gauge, Extension Length Not Applicable, Float Material Not Applicable, For Container Capacity 15 gal, 30 gal, 55 gal, For Container Depth 32 in, For Container Type Drums, For Liquid Type Diesel, Hydraulic Fluid, Motor Oil, Waste Water, Water, Graduation Marks Not Applicable, Includes Not Applicable, Increment of Variation 0.5 gal, Pipe Size 2 in, Accuracy +/-2 Percent of Full Scale Volume
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 mil Clear Pallet Cover (2LCY4)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 5 in H, Yellow, 10 7/8 in L (QUS235YL)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 102 Bins (HDC36-102-3S95)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1206-12HG)
- KRUEGER Leak Gauge, Tank, 46", 2"NPT (K-2-46)
- KRUEGER Barrel Level Gauge, 55 Gal, 3/4"NPT, SSR (B-55-.75-SSR)
- AT-A-GLANCE Therma Level Gauge, 30" D, 3" Extn, 1.5"NPT (H-1.5-30+3)
- KRUEGER Therma Level Gauge, Tank 30" D, 1.5" NPT (H-1.5-30)
- KRUEGER Therma Level Gauge, Tank Depth 64", 2"NPT (H-2-64-ALLSS)
- KRUEGER Therma Level Gauge, Tank 46" D, 1.5" NPT (H-1.5-46)
- KRUEGER Therma Level Gauge, Tank Depth 80", 2"NPT (H-2-80)
- Fluidtrac Liquid Level Gauges