Shop All Toilet Repair Parts
Fluidmaster
Toilet Repair Kit, Fits Most Toilets
Mfr # Pro 45K
Zoro # G2929972
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand All Brands
- Material Rubber
- Type Kit
- Standards IAPMO, ASSE, And CSA
- For Use With Most Toilets
Product Information
- Brand Fluidmaster
- MFR # Pro 45K
- Zoro # G2929972
- Country of Origin Mexico
- Category Toilet Repair Parts
Details
Fits Brand | All Brands |
Material | Rubber |
Type | Kit |
Standards | IAPMO, ASSE, And CSA |
For Use With | Most Toilets |
Includes | Fill Valve, Flush Valve with Non-Adjustable Flapper, Tank to Bowl Hardware, Tank Lever |
Sub-Category | Repair Kits and Tools |
Item | Combination Unit |
Description
Combination Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Female Trap Adapter with Nut and Washer, Hub x Socket, 1 1/2 in x 1 1/4 in Pipe Size (1WKU3)
- WATTS Anti-Siphon Backflow Preventer, Watts 008 (3/4 LF 008PCQT-3/4)
- KOHLER Plate, Wall Mount (1145789)
- KISSLER LH Ceramic Cartridge, Brass, 23/16" Size (AB11-0904C)
- FLUIDMASTER SPPLY TOILT CLICK SEAL9"" (B1T09CS)
- FLUIDMASTER Fill Valve, Anti-Siphon, With Flapper (Pro 45C)
- FLUIDMASTER Wax Toilet Bowl Gasket With Flange (7516)
- FLUIDMASTER Adj. Flapper, Red, 2", Plastic and Rubber (PRO56G)
- FLUIDMASTER Universal Flush Valve Kit For Toto and American Standard (K-540A-015-T5)
- FLUIDMASTER Jam-Bar Toilet Bolt Lock Wrench (7110M-010-P8)
- LARSEN SUPPLY CO American Standard Chrome Flush Trip Lever (660355)
- Fluidmaster Toilet Repair Parts