Shop All Rotary Pumps
Fluid-O-Tech
Rotary Vane Pump, Low Lead Brass, 3.1 gpm
Mfr # PB0601ANDNN0000
Zoro # G9347046
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- External Relief No
- Inlet/Outlet 1/2 in FNPT
- Vane Material Carbon
- Min. Flow (GPM) 3.1 gpm
- Mounting Carbonator
Product Information
- Brand Fluid-O-Tech
- MFR # PB0601ANDNN0000
- Zoro # G9347046
- Country of Origin Italy
- Category Rotary Pumps
Dimensions
Media Intake Connection Size | 1/2 in |
Overall Height | 3.9 in |
Discharge Connection Size | 1/2 in |
Manufacturer Warranty Length | 15 mo |
Shaft Outer Diameter | 1/8 in |
Overall Length | 4.1 in |
Overall Width | 4.4 in |
Description
Rotary Vane Pump, Flow Rate - Maximum 165 gph, Feet of Head - Maximum 240 psi, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, 56C NEMA, M71, M80 IEC, Media Intake Connection Size 1/2 in, Media Intake Connection Type FNPT, Discharge Connection Size 1/2 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Float Rod, 1/4-20, 10 In L, Brass (109-851)
- ARO Diaphragm Pump, 90Gpm, Poly/Polyurethane/N (666150-381-C)
- KERICK Float Rod, 5/16-18 In, 16 In L, SS (SR16)
- DAYTON Oldham Coupling (PPM5ZN004G)
- FLUID-O-TECH Pump, 1/2" NPTF, 201 Max. GPH, Brass (PA 600)
- FLUID-O-TECH Pump, 3/8" NPTF, 49 Max. GPH, Stainless Stl (PA 110)
- FLUID-O-TECH Pump, 3/8" NPTF, 111 Max. GPH, SS (PA 310)
- FLUID-O-TECH Pump, 1/2" NPTF, 232 Max. GPH, SS, Bypass (PA 711)
- FLUID-O-TECH Pump, 1/2" NPTF, 201 Max. GPH, Brass, Bypass (PA 601)
- FLUID-O-TECH Pump, 1/2" NPTF, 232 Max. GPH, Brass (PA700F)
- PROCON Rotary Vane Pump, 3/8 In, 154 GPH (141A140F11AA 250)
- Fluid-O-Tech Rotary Pumps