Shop All Rotary Pumps
Fluid-O-Tech
Rotary Vane Pump, Low Lead Brass, 1.6 gpm
Mfr # PB0301TNANN0000
Zoro # G9346985
original price:
$171.52
3% off
new price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure (PSI) 290 psi
- Mounting Carbonator
- Shaft Stainless Steel
- Min. Flow (GPM) 1.6 gpm
- Max. Flow (GPM) 1.6 gpm
Product Information
- Brand Fluid-O-Tech
- MFR # PB0301TNANN0000
- Zoro # G9346985
- Country of Origin Italy
- Category Rotary Pumps
Dimensions
Overall Width | 4.1 in |
Shaft Outer Diameter | 1/8 in |
Overall Length | 3.9 in |
Media Intake Connection Size | 3/8 in |
Manufacturer Warranty Length | 15 mo |
Discharge Connection Size | 3/8 in |
Description
Rotary Vane Pump, Flow Rate - Maximum 90 gph, Feet of Head - Maximum 240 psi, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, 56C NEMA, M71, M80 IEC, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter Yes, Filter Rating - Maximum 75 micron, For Media Type Moderate Aggressive Liquid, Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Chemical/Clear Water Pump, 154 gpm Pump (66526)
- ARO Mtg Kit, 20547 (20547)
- WHEELER-REX FIRE HOSE TESTER (373040)
- WATTS Watts I2047-ASSY FlowMatic Flow-Pur Y Assembly with Flow Control (I2047-ASSY)
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 3.1 gpm (PO0601BNENN0000)
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 7.7 gpm (LO1400CN0NV0000)
- FLUID-O-TECH Pump, 3/8" NPTF, 64 Max. GPH, Brass, Bypass (PA 1501)
- FLUID-O-TECH Pump, 3/8" NPTF, 144 Max. GPH, BR, 70 Mesh (PA 401X)
- FLUID-O-TECH Pump, 3/8" NPTF, 111 Max. GPH, Brass, Bypass (PA 301)
- FLUID-O-TECH Rotary Vane Pump, Low Lead Brass, 3.1 gpm (PB0601ANDNN0000)
- PROCON Rotary Vane Pump, 3/8 In, 154 GPH, GPH: 140 (103A140F31RA 250)
- Fluid-O-Tech Rotary Pumps