Shop All Rotary Pumps
Fluid-O-Tech
Rotary Vane Pump, 240 psi, 1.6 gpm
Mfr # PB0301ANCNN0000
Zoro # G9346994
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet/Outlet 3/8 in FNPT
- External Relief No
- Min. Flow (GPM) 1.6 gpm
- Max. Temp. (F) 158 Degrees F
- Max. Flow (GPM) 1.6 gpm
Product Information
- Brand Fluid-O-Tech
- MFR # PB0301ANCNN0000
- Zoro # G9346994
- Country of Origin Italy
- Category Rotary Pumps
Dimensions
Shaft Outer Diameter | 1/8 in |
Manufacturer Warranty Length | 15 mo |
Media Intake Connection Size | 3/8 in |
Discharge Connection Size | 3/8 in |
Description
Rotary Vane Pump, Flow Rate - Maximum 90 gph, Feet of Head - Maximum 240 psi, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, 56C NEMA, M71, M80 IEC, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type Moderate Aggressive Liquid, Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTS2O Switches Flotec Float For Ped (FP0018-7D)
- ECO-FLO Convertible Well Jet Pump 3/4 HP (EFCWJ7)
- GEMS SENSORS 3/4" FNPT NO Flow Switch 24VAC/DC (230500-2-5)
- DAYTON Shaft Assembly, 316 SS Shaft (PPL3606G)
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 1.6 gpm (PO0301BNCNN0000)
- FLUID-O-TECH Pump, 1/2" NPTF, 327 Max. GPH, SS, Bypass (PA 1011)
- FLUID-O-TECH Pump, 3/8" NPTF, 144 Max. GPH, SS, Bypass (PA 411)
- FLUID-O-TECH Pump, 1/2" NPTF, 232 Max. GPH, SS, Bypass (PA 711)
- FLUID-O-TECH Pump, 3/8" NPTF, 78 Max. GPH, Brass, 70 Mesh (PA 201X)
- FLUID-O-TECH Pump, 1/2" NPTF, 170 Max. GPH, Brass, Bypass (PA 501)
- GROZ Chemical Pump, Rotary, Plastic (44144)
- Fluid-O-Tech Rotary Pumps