Shop All Rotary Pumps
Fluid-O-Tech
Pump, 3/8" NPTF, 78 Max. GPH, Brass, Bypass
Mfr # PA 201
Zoro # G2887269
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compliance NSF
- GPH of Water @ 100 PSI 74 gph
- GPH of Water @ 200 PSI 88 gph
- Inlet/Outlet NPTF (In.) 3/8 in
- By-Pass Yes
Product Information
- Brand Fluid-O-Tech
- MFR # PA 201
- Zoro # G2887269
- Country of Origin Italy
- Category Rotary Pumps
Dimensions
Manufacturer Warranty Length | 15 mo |
Discharge Connection Size | 3/8 in |
Shaft Outer Diameter | 1/8 in |
Media Intake Connection Size | 3/8 in |
Description
Rotary Vane Pump, Flow Rate - Maximum 62 gph, Feet of Head - Maximum 240 psi, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, 56C NEMA, M71, M80 IEC, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type Moderate Aggressive Liquid, Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flowmeter, 0151 Lpm Air (VFA-22-SSV)
- STENNER Flow Indicator- 3/8In With Bracket (AK700)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 15 HP, 160 ft. Max. Head (6BF1MBB0)
- DANNER PM1000 & 2000 Coarse Poly Replacement Filter Media Single Pak (12204)
- FLUID-O-TECH Pump, 1/2" NPTF, 201 Max. GPH, SS, Bypass (PA 611)
- FLUID-O-TECH Rotary Vane Pump, 240 psi, 1.6 gpm (PB0301ANCNN0000)
- FLUID-O-TECH Pump, 1/2" NPTF, 170 Max. GPH, SS, Bypass (PA 511)
- FLUID-O-TECH Pump, 3/8" NPTF, 64 Max. GPH, Brass, Bypass (PA 1501)
- FLUID-O-TECH Pump, 1/2" NPTF, 201 Max. GPH, Brass (PA 600)
- FLUID-O-TECH Rotary Vane Pump, Low Lead Brass, 4 gpm (PB0801ANDNN0000)
- GROZ Rotary Chemical Pump (44191)
- Fluid-O-Tech Rotary Pumps