Shop All Rotary Pumps
Fluid-O-Tech
Pump, 3/8" NPTF, 49 Max. GPH, Relief Valve
Mfr # PA 101
Zoro # G2887110
product price: $95.85
/ea
Free Shipping & Returns
$95.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Relief Pressure Max. (PSI) 260 psi
- Body Material Brass
- GPH 49 gph
- Max. Temp. (F) 158 Degrees F
- GPH of Water @ 50 PSI 47 gph
Product Information
- Brand Fluid-O-Tech
- MFR # PA 101
- Zoro # G2887110
- Country of Origin Italy
- Category Rotary Pumps
Dimensions
Manufacturer Warranty Length | 15 mo |
Shaft Outer Diameter | 1/8 in |
Discharge Connection Size | 3/8 in |
Media Intake Connection Size | 3/8 in |
Description
Rotary Vane Pump, Flow Rate - Maximum 40 gph, Feet of Head - Maximum 240 psi, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, 56C NEMA, M71, M80 IEC, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type Moderate Aggressive Liquid, Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Taco® HVAC Service Pump Repair Kit; Replaces Taco® P/N 840-128BRP (FK09128XXXXX06SP)
- SJE-RHOMBUS Tank Alert XT Alarm No Float TB (TAXT-01XTB)
- GEMS SENSORS 3/4" FNPT SPDT Liquid Flow Switch 24VDC 5 to 30 gpm (RFS, 180395)
- BLUE DEF Single Port Tote Cap, 7" L x 6" W x 2" H (DEF230248)
- FLUID-O-TECH Rotary Vane Pump, Low Lead Brass, 2.3 gpm (PB0401XNANN0000)
- FLUID-O-TECH Pump, 1/2" NPTF, 264 Max. GPH, SS, Bypass (PA 811)
- FLUID-O-TECH Pump, 3/8" NPTF, 49 Max. GPH, Brass, Bypass (PA 104X)
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 11 gpm (LO2000CN0NV0000)
- FLUID-O-TECH Pump, 1/2" NPTF, 170 Max. GPH, SS, Bypass (PA 511)
- FLUID-O-TECH Pump, 1/2" NPTF, 170 Max. GPH, SS (PA 510)
- GROZ Fuel Pump, Rotary, Mechanical Fuel Meter (44087)
- Fluid-O-Tech Rotary Pumps