Shop All Rotary Pumps
Fluid-O-Tech
Pump, 1/2" NPTF, 170 Max. GPH, Brass, Bypass
Mfr # PA 501
Zoro # G2887433
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- GPH of Water @ 50 PSI 167 gph
- Inlet/Outlet NPTF (In.) 1/2 in
- Max. Temp. (F) 158 Degrees F
- Shaft Stainless Steel
- Body Material Brass
Product Information
- Brand Fluid-O-Tech
- MFR # PA 501
- Zoro # G2887433
- Country of Origin Italy
- Category Rotary Pumps
Dimensions
Shaft Outer Diameter | 1/8 in |
Overall Width | 4.4 in |
Media Intake Connection Size | 1/2 in |
Overall Length | 4.1 in |
Discharge Connection Size | 1/2 in |
Manufacturer Warranty Length | 15 mo |
Overall Height | 3.9 in |
Description
Rotary Vane Pump, Flow Rate - Maximum 140 gph, Feet of Head - Maximum 240 psi, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, 56C NEMA, M71, M80 IEC, Media Intake Connection Size 1/2 in, Media Intake Connection Type FNPT, Discharge Connection Size 1/2 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP Hose Kit, Dia.1 In, Aluminum, 10 GPM (IBC-HK-8A2F)
- ARO Pump, Diaphragm 1/2", 666053-244 (666053-244)
- ABB 0-1600Cc/Min 1/4In Npt Variable Area Flow Meter (10A6100)
- ZORO SELECT Drum Thief Sampler, 25mL, PK25 (2400-25S)
- FLUID-O-TECH Pump, 1/2" NPTF, 232 Max. GPH, SS, Bypass (PA 711)
- FLUID-O-TECH Pump, 1/2" NPTF, 170 Max. GPH, SS, Bypass (PA 511)
- FLUID-O-TECH Rotary Vane Pump, Low Lead Brass, 5.5 gpm (PB1001ANDNN0000)
- FLUID-O-TECH Pump, 3/8" NPTF, 64 Max. GPH, Brass, Bypass (PA 1501)
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 6.6 gpm (LO1200CN0NV0000)
- FLUID-O-TECH Rotary Vane Pump, Low Lead Brass, 3.1 gpm (PB0601ANDNN0000)
- DENDESIGNS Rotary Pump HDPE (DE2625851)
- Fluid-O-Tech Rotary Pumps