Shop All Corrosion Inhibitors
Fluid Film
Corrosion Inhibitor, 11.75 oz.
Mfr # AS11-B
Zoro # G8214010
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Container Aerosol Can
- Container Size 11.75 oz
- NSF Rating Not Rated
- Lubricant Film Wet
- Outdoor Life Expectancy Medium
Product Information
- Brand Fluid Film
- MFR # AS11-B
- Zoro # G8214010
- Country of Origin United States
- Category Corrosion Inhibitors
Dimensions
Container Size | 11.75 oz |
Details
Item | Corrosion Inhibitor |
Lubricant Container | Aerosol Can |
NSF Rating | Not Rated |
Lubricant Film | Wet |
Outdoor Life Expectancy | Medium |
Indoor Life Expectancy | Medium |
Removability | Moderate |
Lubricant Color | Black |
Chemical Base | Lanolin |
VOC Content | 26 % |
Flash Point | 405 Degrees F |
Series | Aerosol |
Net Weight | 11.75 oz |
Specific Gravity | 0.87 - 0.88 |
Application | Ferrous/Non-Ferrous Metals |
Description
Corrosion Inhibitor, NSF Rating Not Rated, Wet Lubricant Film, Medium Indoor Life Expectancy, Medium Outdoor Life Expectancy, Moderate Removability, Lubricant Container Aerosol Can, Container Size 11.75 oz, Aerosol, Lubricant Color Black, Net Weight 11.75 oz, Chemical Base Lanolin, Specific Gravity 0.87 - 0.88, VOC Content 26 Percent, Flash Point 405 Degrees F
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLASTER Graphite Dry Film Lubricant, Aerosol, 5.5 Oz. (8-GS)
- IGUS Flange, 4 Bolt, Bore Dia 0.3125 In (EFSI-05 R)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 150 psi (ST25-1A150)
- DEWALT Belt Drive Portable Compressor, 20 gal. (DXCM201)
- FLUID FILM Wet Lubricant Film, Aerosol Can, 11.75 oz, Medium, AS (AS 11)
- FLUID FILM Fluid Film NAS Lubricant, Corrosion Inhibitor (NAS 55)
- FLUID FILM Fluid Film Non-Aerosol (NAS) Liquid Lubricant & Corrosion Inhibitor, Pail, 5 Gal (PA)
- FLUID FILM Anti-Corrosive Coating, Liquid A, Lubricant and Penetrant (DA55)
- FLUID FILM FLUID FILM Liquid A Lubricant & Corrosion Inhibitor, 5 Gallon Pail (APA)
- FLUID FILM Fluid Film NAS Lubricant, Corrosion Inhibitor (CA)
- IDEAL Anti-Oxidant, 4 oz Squeeze Bottle (30-026)
- Fluid Film Corrosion Inhibitors