Shop All Corrosion Inhibitors
Fluid Film
Corrosion Inhibitor, 1 gal.
Mfr # CNAS-B
Zoro # G1954807
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Container Bottle
- Container Size 1 gal
- NSF Rating Not Rated
- Lubricant Film Wet
- Outdoor Life Expectancy Medium
Product Information
- Brand Fluid Film
- MFR # CNAS-B
- Zoro # G1954807
- Country of Origin United States
- Category Corrosion Inhibitors
Dimensions
Container Size | 1 gal |
Details
Item | Corrosion Inhibitor |
Lubricant Container | Bottle |
NSF Rating | Not Rated |
Lubricant Film | Wet |
Outdoor Life Expectancy | Medium |
Indoor Life Expectancy | Medium |
Removability | Moderate |
Application | Ferrous/Non-Ferrous Metals |
Chemical Base | Lanolin |
Series | Non Aerosol |
VOC Content | Less Than 1% |
Flash Point | 405 Degrees F |
Specific Gravity | 0.87 - 0.88 |
Net Weight | 1 gal |
Lubricant Color | Black |
Description
Corrosion Inhibitor, NSF Rating Not Rated, Wet Lubricant Film, Medium Indoor Life Expectancy, Medium Outdoor Life Expectancy, Moderate Removability, Lubricant Container Bottle, Container Size 1 gal, Non Aerosol, Lubricant Color Black, Net Weight 1 gal, Chemical Base Lanolin, Specific Gravity 0.87 - 0.88, VOC Content Less Than 1 Percent, Flash Point 405 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONDRIVES.US Linear Shaft Support, LPBS Series (LPBS-06)
- RULAND Shaft Collar, Clamp, 2Pc, 40mm, Steel (MSP-40-F)
- DAYTON AC Gearmotor, 320.0 in-lb Max. Torque, 7.8 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (6Z816)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (6K637)
- FLUID FILM Corrosion Inhibitor, 55 gal. (DAR)
- FLUID FILM Corrosion Inhibitor, 5 gal. (PAR)
- FLUID FILM Wet Lubricant Film, Aerosol Can, 11.75 oz, Medium, AS (AS 11)
- FLUID FILM Corrosion Inhibitor, 1 gal. (ACA)
- FLUID FILM Fluid Film Non-Aerosol (NAS) Liquid Lubricant & Corrosion Inhibitor, Pail, 5 Gal (PA)
- FLUID FILM Fluid Film NAS Lubricant, Corrosion Inhibitor (BC)
- NU-CALGON Corrosion Inhibitor (4299-T8)
- Fluid Film Corrosion Inhibitors