Shop All Sprayer Accessories
Flowzone
PVC Hose with Bend Protector, 20 ft., PVC
Mfr # FZRAAV
Zoro # G202749919
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Size 20 ft
- For Use With Flowzone Sprayers
Product Information
- Brand Flowzone
- MFR # FZRAAV
- Zoro # G202749919
- Country of Origin China
- Category Sprayer Accessories
Dimensions
Size | 20 ft |
Details
Item | PVC Hose with Bend Protector |
Material | PVC |
For Use With | Flowzone Sprayers |
Description
PVC Hose with Bend Protector, Material PVC, 20 ft, For Use With Flowzone Sprayers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS Deluxe Filter Hose 1-1/2" x 8 ft (60-345-08)
- TORKLIFT INTERNATIONAL Torklift A8103 GlowStep - 25.5", 3-Step (A8103)
- LOGO BRANDS Nebraska Tilt Backsack (182-871)
- FLOWZONE Quick-Connect Female Adaptor (FZAADL)
- FLOWZONE Tank Lid (Green) (FZRAEH)
- FLOWZONE Top & Bottom Wand Holster Assembly (Green) (FZRABH)
- FLOWZONE PVC Hose with Bend Protector, 5ft. (FZRAFL)
- FLOWZONE Bottom Wand Holster (Green) (FZRAEK)
- FLOWZONE Coil of Hose, 72" Length, Fits FlowZone (SMRABE)
- FIMCO ATV Boom Kit, 5 Nozzle, 100" (ATVBK-500-QR)
- Flowzone Lawn Sprayers & Accessories