Shop All Lawn & Garden Sprayers
This Product is Discontinued
Flowzone
4 gal. Sprayer, Polyethylene Tank, 5 ft Hose Length (Discontinued)
Mfr # FZSAAH
Zoro # G7229770
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sprayer Tank Capacity 4 gal.
- Max Sprayer Pressure 60 psi
- Hose Length 5 ft
- Tank Material Polyethylene
- Application Used for Applying Pesticides, Treat Grass, Protect Plants, Clean Surfaces
Product Information
- Brand Flowzone
- MFR # FZSAAH
- Zoro # G7229770
- UPC # 856959007337
- Country of Origin China
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 5 ft |
Opening Size | 4.5 in |
Details
Item | Sprayer |
Sprayer Tank Capacity | 4 gal. |
Max Sprayer Pressure | 60 psi |
Tank Material | Polyethylene |
Application | Used for Applying Pesticides, Treat Grass, Protect Plants, Clean Surfaces |
Includes | Adjustable Cone Nozzle, Battery and Charger, Fan Spray Nozzle |
Spray Distance Horizontal | 30 ft |
PSI | 60 |
Pump | 18V Diaphragm Pump |
Tank Capacity | 4 gal |
Spray Distance Vertical | 20 ft |
Handle Type | In-Line Handle |
Nozzle | Adjustable/Cone |
Flow Rate | 0.6 gpm |
Features | Adjustable Nozzle, Connects to Wet Saws and Core Drills, Lithium Ion Battery Provides Up to 2.5 hr of Continuous Spraying, Sprays Up to 25 ft |
Hose Material | Reinforced PVC |
Wand Material | Carbon Fiber |
In Tank Filter | Yes |
Seal/Gasket Material | Viton |
Adjustable Nozzle | Yes |
Battery Capacity | 2.6Ah |
Description
Sprayer, Tank Capacity 4 gal, Flow Rate 0.6 gpm, 60 psi PSI, Hose Length 5 ft, Spray Distance Vertical 20 ft, Spray Distance Horizontal 30 ft, 4.5 in Opening Size, Nozzle Adjustable/Cone, 18V Diaphragm Pump, Tank Material Polyethylene, Handle Type In-Line Handle, Application Used for Applying Pesticides, Treat Grass, Protect Plants, Clean Surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.