Shop All Insect Killers
Flowtron
Electronic Fly Killer Sconce, 40 W, Cream
Mfr # FC4400
Zoro # G1790293
original price:
$221.99
9% off
new price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coverage (Square-Ft.) 600 sq ft
- Height (In.) 14 3/4 in
- Width (In.) 16 in
- Depth (In.) 5 1/2 in
- Includes Fly Sex Lure Pheromone
Product Information
- Brand Flowtron
- MFR # FC4400
- Zoro # G1790293
- UPC # 026713044001
- Country of Origin United States
- Category Insect Killers
Dimensions
Height (In.) | 14 3/4 in |
Width (In.) | 16 in |
Depth (In.) | 5 1/2 in |
Overall Height | 14 1/2 in |
Overall Width | 15 3/4 in |
Overall Depth | 5 1/4 in |
Details
Item | Electronic Fly Killer |
Coverage (Square-Ft.) | 600 sq ft |
Includes | Fly Sex Lure Pheromone |
Mounting | Wall |
Number of Lamps | 1 |
Application | Agriculture, Commercial, Industrial |
Type | Sconce, Indoor |
Characteristics | Cream Cover |
Voltage | 120 V |
Total Lamp Watts | 40 W |
Features | Replaceable No-Escape Adhesive Board |
Product Type | Electronic Bug Killer |
Total Lamp Wattage | 40 W |
Coverage Area - Maximum | 600 sq ft |
Current | 1 A |
Housing Material | Plastic |
Number of Lamps Included | 1 |
Number of Lamps Required | 1 |
Description
Electronic Fly Killer, Current 1 A, Number of Lamps Included 1, Coverage Area - Maximum 600 sq ft, Total Lamp Wattage 40 W, Voltage 120 V, Housing Material Plastic, Overall Height 14 1/2 in, Overall Width 15 3/4 in, Overall Depth 5 1/4 in, Application Agriculture, Commercial, Industrial, Features Replaceable No-Escape Adhesive Board, Includes Fly Sex Lure Pheromone, Number of Lamps Required 1, Product Type Electronic Bug Killer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.