Shop All Bug Killer Accessories
Flowtron
Adhesive Fly Board, 4 1/2 x 18 In, PK12
Mfr # GB470
Zoro # G1868815
product price: $30.69
/pk 12, $2.56/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insect Group Flying
- Insect Control Type Kills
- Targeted Insects Flies
- Form Trap
- Reusable No
Product Information
- Brand Flowtron
- MFR # GB470
- Zoro # G1868815
- UPC # 026713804704
- Country of Origin United States
- Category Bug Killer Accessories
Dimensions
Overall Height | 18 in |
Overall Width | 4 1/2 in |
Details
Item | Replacement Adhesive Fly Board |
Insect Group | Flying |
Insect Control Type | Kills |
Targeted Insects | Flies |
Form | Trap |
Reusable | No |
Trap Style | Bait Board |
Product Type | Insect Trap |
Indoor/Outdoor Use | Indoor |
Description
Replacement Adhesive Fly Board, Insect Group Flying, Trap Style Bait Board, Targeted Insects Flies, Indoor/Outdoor Use Indoor, Insect Control Type Kills, Overall Height 18 in, Overall Width 4 1/2 in, Product Type Insect Trap, Reusable No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.