Shop All Insect Killers
Flowtron
80W Electronic Fly/Insect Stun Killer
Mfr # FC4700
Zoro # G2076051
original price:
$302.99
9% off
new price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor Only
- Size 18"H x 15"W x 5-1/4"D
- Targeted Insects House Flies, Garbage Flies
- Insect Group Flying
- Insect Control Type Kills
Product Information
- Brand Flowtron
- MFR # FC4700
- Zoro # G2076051
- UPC # 026713047002
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 18"H x 15"W x 5-1/4"D |
Width (In.) | 15 in |
Depth (In.) | 5 in |
Height (In.) | 18 in |
Overall Height | 18 in |
Cord Length | 35 ft |
Overall Width | 15 in |
Overall Depth | 5 1/4 in |
Description
Electronic Insect Killer, Current 1 A, Number of Lamps Included 2, Coverage Area - Maximum 1,200 sq ft, Total Lamp Wattage 80 W, Voltage 120 V, Housing Material Plastic, Overall Height 18 in, Overall Width 15 in, Overall Depth 5 1/4 in, Application Agriculture, Commercial, Industrial, Cord Length 35 ft, Features Silent Capture, Includes Fly Sex Lure Pheromone, Number of Lamps Required 2, Product Type Electronic Bug Killer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.