Shop All Pump Shaft Seals
Flowserve
Seal, Pump Shaft, 5/8 In
Mfr # 68-062-48
Zoro # G2433557
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 5/8 in
- Nominal Working Length (In.) 0.615 in
- Seat Bore shaft mtd
- Seat Thickness 0.225 in
- Standard Industry Seal Number 80613V
Product Information
- Brand Flowserve
- MFR # 68-062-48
- Zoro # G2433557
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 5/8 in |
Nominal Working Length (In.) | 0.615 in |
Working Length | 0.62 in |
For Shaft Diameter | 5/8 in |
Details
Seat Bore | shaft mtd |
Seat Thickness | 0.225 in |
Standard Industry Seal Number | 80613V |
Material Content Code | VCFFF |
Max. Temp. (F) | 400 Degrees F |
Replacement For | US Seal Type B and Type 6A |
Item | Replacement Pump Shaft Seal |
Min. Temp. (F) | -25 Degrees F |
Seal Bore (In.) | 7/16 in |
Seal Type | 68 |
Standards | ISO 9001, TS16949 |
Spring Material | Stainless Steel |
Compatible with Media Type | Diesel, Water |
Seal Type Designation | 68 |
Shaft Seal Type | Mechanical Shaft Seal |
Shut Off Pressure (Maximum) | 75 psi |
Gasket Material | Rubber |
Maximum Temperature | 400 Degrees F |
Spring Type | Single Spring |
Minimum Temperature | -40 Degrees F |
Description
Replacement Pump Shaft Seal, For Shaft Diameter 5/8 in, Gasket Material Rubber, Compatible with Media Type Diesel, Water, Seal Type Designation 68, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 75 psi, Spring Material Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Working Length 0.62 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER 1/2 HP 3900 gph Cast Iron Vertical Float Switch AC Sump Pump (1084-0001)
- ZOELLER Primary Sump Pump, 1/2 HP, 4320,115/120 V (508-0011)
- BERLISS Mechanical Seal, Type 21, 1-7/8 In., Viton, Carbon Face, Ceramic Cup (BSP-340V)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 90 GPM (666150-244-C)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-50)
- FLOWSERVE Seal, Pump Shaft (21-112-04)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-152)
- FLOWSERVE Seal, Pump Shaft (21-125-13)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-87)
- FLOWSERVE Seal, Pump Shaft (51-137-05)
- BERLISS Mechanical Seal, Type 21, 1-1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-347)
- Flowserve Pump Shaft Seals