Shop All Pump Shaft Seals
Flowserve
Seal, Pump Shaft
Mfr # 52-125-05
Zoro # G2167907
original price:
$99.95
9% off
new price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1 1/4 in
- Nominal Working Length (In.) 1.062 in
- Seat Bore 1.875 in
- Seat Thickness 0.437 in
- Replacement For US Seal Types E, D and Crane Types 1 and 2
Product Information
- Brand Flowserve
- MFR # 52-125-05
- Zoro # G2167907
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1 1/4 in |
Nominal Working Length (In.) | 1.062 in |
For Shaft Diameter | 1 1/4 in |
Working Length | 1.06 in |
Details
Seat Bore | 1.875 in |
Seat Thickness | 0.437 in |
Replacement For | US Seal Types E, D and Crane Types 1 and 2 |
Seal Type | 52 |
Max. Temp. (F) | 400 Degrees F |
Min. Temp. (F) | -25 Degrees F |
Material Content Code | VCRJR |
Item | Narrow Cross-section Replacement Pump Shaft Seal |
Minimum Temperature | -40 Degrees F |
Seal Type Designation | 52 |
Compatible with Media Type | Chemical, Wastewater |
Maximum Temperature | 400 Degrees F |
Spring Type | Single Spring |
Gasket Material | Rubber |
Spring Material | 316 Stainless Steel |
Shut Off Pressure (Maximum) | 150 psi |
Standards | ISO 9001, TS16949 |
Shaft Seal Type | Mechanical Shaft Seal |
Description
Narrow Cross-section Replacement Pump Shaft Seal, For Shaft Diameter 1 1/4 in, Gasket Material Rubber, Compatible with Media Type Chemical, Wastewater, Seal Type Designation 52, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 150 psi, Spring Material 316 Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Working Length 1.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Impeller, For 4RD16, 5JPD9 (189132LF)
- GOULDS WATER TECHNOLOGY 2 HP 3" Manual Submersible Sewage Pump 460V (WS2034D3)
- ARO Rod (93084)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Hytrel, 8.7 GPM (PD03P-APS-0JC)
- FLOWSERVE Seal, Pump Shaft (21-175-08)
- FLOWSERVE Seal, Pump Shaft, 1 In (51-100-05)
- FLOWSERVE Seal, Pump Shaft (9T-125-227)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-152)
- FLOWSERVE Seal, Pump Shaft (21-112-04)
- FLOWSERVE Seal, Pump Shaft (21-125-04)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-214)
- Flowserve Pump Shaft Seals