Shop All Pump Shaft Seals
Flowserve
Seal, Pump Shaft, 3/4 In
Mfr # 31-075-10
Zoro # G0583301
original price:
$113.00
47% off
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 3/4 in
- Nominal Working Length (In.) 0.875 in
- Seat Bore 1.375 in
- Seat Thickness 0.406 in
- Standard Industry Seal Number 265VSC
Product Information
- Brand Flowserve
- MFR # 31-075-10
- Zoro # G0583301
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 3/4 in |
Nominal Working Length (In.) | 0.875 in |
Working Length | 0.88 in |
For Shaft Diameter | 3/4 in |
Details
Seat Bore | 1.375 in |
Seat Thickness | 0.406 in |
Standard Industry Seal Number | 265VSC |
Replacement For | Crane Type 21 and Sealol Type 43, US Seal Type C |
Item | Replacement Pump Shaft Seal |
Max. Temp. (F) | 400 Degrees F |
Min. Temp. (F) | -25 Degrees F |
Seal Type | 31 |
Material Content Code | VXFXF |
Standards | ISO 9001, TS16949 |
Seal Type Designation | 31 |
Spring Material | Stainless Steel |
Compatible with Media Type | Oil |
Maximum Temperature | 400 Degrees F |
Minimum Temperature | -55 Degrees F |
Gasket Material | Rubber |
Shaft Seal Type | Mechanical Shaft Seal |
Shut Off Pressure (Maximum) | 250 psi |
Spring Type | Single Spring |
Description
Replacement Pump Shaft Seal, For Shaft Diameter 3/4 in, Gasket Material Rubber, Compatible with Media Type Oil, Seal Type Designation 31, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 250 psi, Spring Material Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 400 Degrees F, Minimum Temperature -55 Degrees F, Working Length 0.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Hydronic Circulating Pump, FNPT, 1/2HP (1EF004LF)
- GPI Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 3/8 HP, Cast Aluminum, 1 in NPT Inlet (G20-012AD)
- DAYTON Hand Drum Pump, Stainless Steel, 3/4" OD (3BY48)
- FINISH THOMPSON Drum Pump, 1/2 HP, 3/4 In Outlet, 47In OAL (EFV-40 & S4 Kit)
- FLOWSERVE Seal, Pump Shaft (52-125-05)
- FLOWSERVE Seal, Pump Shaft, 3/4 In (21-075-98)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-13)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-15)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-159)
- FLOWSERVE Seal, Pump Shaft (21-175-06)
- SPRINGER PARTS Mechanical Seal; Replaces Banjo Corp. 12733V (12733VSP)
- Flowserve Pump Shaft Seals