Shop All Pump Shaft Seals
Flowserve
Seal, Pump Shaft, 3/4 In
Mfr # 21-075-98
Zoro # G2919296
original price:
$12.99
10% off
new price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 3/4 in
- Nominal Working Length (In.) 0.718 in
- Seat Bore 1.375 in
- Seat Thickness 0.406 in
- Material Content Code BCFJF
Product Information
- Brand Flowserve
- MFR # 21-075-98
- Zoro # G2919296
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 3/4 in |
Nominal Working Length (In.) | 0.718 in |
Working Length | 0.72 in |
For Shaft Diameter | 3/4 in |
Details
Seat Bore | 1.375 in |
Seat Thickness | 0.406 in |
Item | Replacement Pump Shaft Seal |
Material Content Code | BCFJF |
Min. Temp. (F) | -40 Degrees F |
Seal Type | 21 |
Max. Temp. (F) | 225 Degrees F |
Replacement For | 5P389 |
Compatible with Media Type | Cooking Oil |
Shut Off Pressure (Maximum) | 250 psi |
Minimum Temperature | -40 Degrees F |
Seal Type Designation | 21 |
Maximum Temperature | 400 Degrees F |
Spring Material | Stainless Steel |
Shaft Seal Type | Mechanical Shaft Seal |
Standards | ISO 9001, TS16949 |
Gasket Material | Rubber |
Spring Type | Single Spring |
Description
Replacement Pump Shaft Seal, For Shaft Diameter 3/4 in, Gasket Material Rubber, Compatible with Media Type Cooking Oil, Replaces Grainger Seal 5P389, Seal Type Designation 21, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 250 psi, Spring Material Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Working Length 0.72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Outlet Kit (KIT300OT)
- FILL-RITE Oil Transfer Pump, 12 V DC, 13 gpm Max. Flow Rate , 1/4 hp HP, Glass Reinforced Polypropylene (FR410B)
- ZORO SELECT Repair Kit (AL650301)
- DAYTON Rotary Gear Pump Head, 1/2 In., 1/3 HP (4KHG7)
- FLOWSERVE Seal, Pump Shaft (21-150-04)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-175)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-50)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-03)
- FLOWSERVE Mechanical Seal, C Ring, Single Spring (21-075-17)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-48)
- US SEAL Pump Seal Shaft 0.625 (PS-200)
- Flowserve Pump Shaft Seals